304 SS four-blade impeller for shaft 04370-02, 40 mm impeller dia

Representative image only.

304 SS four-blade impeller for shaft 04370-02, 40 mm impeller dia

| Item: 0437013

₹14,400.00INR / Each

₹14,400.00INR / Each

Buy It Together

Current Item

304 SS four-blade impeller for shaft 04370-02, 40 mm impeller dia
304 SS four-blade impeller for shaft 04370-02, 40 mm impeller dia
0437013

₹14,400.00INR / Each
+
IKA 2657700 Laboratory Mixer Boss Head Clamp, R 182
5070396

₹5,900.00INR / Each
+
Cole-Parmer 304 SS mixing shaft, 10 mm dia x 500 mm L
0437002

₹19,500.00INR / Each
=
Total Price 39800.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 1 year warranty

More About this Item

Four-blade impeller for general-purpose vortex mixing. Threaded 10 mm dia bore fits only shaft model 04370-02.

1 Year Warranty
Specifications
  • MaterialStainless Steel
  • Folding ImpellerYes
  • Folded Diameter (in)0.75
  • Folded Diameter (mm)18
  • Overall Diameter (in)1.5
  • Overall Diameter (mm)40
  • Bore Diameter (in)0.4
  • Bore Diameter (mm)10
  • Description304 SS four-blade propeller for shaft 04370-02, 40 mm propeller dia
  • Warranty1 year
Reviews
Q&A