144 LED Intensity-Adjustable Ring Light for Stereo Microscopes with White Housing

Representative image only.

144 LED Intensity-Adjustable Ring Light for Stereo Microscopes with White Housing

| Item: 7890508

Powerful illuminators with fiber optic halogen, LED, ring light, and more

₹14,400.00INR / Each

₹14,400.00INR / Each
Product Description

Key Features

  • Eight different illuminators for a range of applications
  • Inside diameter of the ring light is 2.5" (62.5 mm)
  • Overall outside diameter is 4" (100 mm)
  • Fits up to 2.4" (61 mm) mount rings
  • Mounting flange has 0.63" (16 mm) depth
  • 1 year warranty

More About this Item

Illuminators are designed for use with stereo microscopes.

Conformite EuropeenneCanadian Standards Association1 Year Warranty
Specifications
  • Brightness (watts)3
  • Bulb TypeLED
  • Diameter (in)3.64
  • Diameter (cm)9.25
  • Power (VAC)100 to 240
  • Description144 LED Intensity-adjustable Ring Light for Stereo Microscopes with White Housing
  • Warranty1 Year
Reviews
Q&A