General Tools Inspection Tools

View and retrieve objects in hard-to-reach areas
  • Telescopic shafts allow extended reach
  • Adjustable mirror
These inspection tools offer telescopic shafts that allow extended reach to inaccessible spaces. Mirrors adjust to any angle for visual examination in trouble areas. Magnets, mirrors 09914-00 and 09914-04, and inspection kit feature a heavy-duty pocket clip.
2,200.00 - ₹4,500.00INR / Each

5 variations of this product are available.

See All Product Options Below
5 PRODUCT OPTIONS
Compareitem specifications
Adjustable Handle Length Mirror Type Description
Availability Pricing
General Tools Round Glass Inspection Mirror, 1.25" Diameter, 5.5-27" Adj. Length 0991400 Mfr # 555
COMPARE
5-1/2" to 27" Round Round Glass Inspection Mirror, 1.25" Diameter, 5.5-27" Adj. Length
₹2,300.00INR / Each
General Tools 2 1/4" Round Glass Mirror With Cushion grip 0991402 Mfr # 557
COMPARE
7-1/4" to 14-1/2" Round 2 1/4" Round Glass Mirror With Cushion grip
₹3,200.00INR / Each
General Tools Rectangular Metal Inspection Mirror, 2"L x 3.75"W, 10.75-26" Adj Length 0991414 Mfr # 5562
COMPARE
10-3/4" to 26" Rectangular Rectangular Metal Inspection Mirror, 2"L x 3.75"W, 10.75-26" Adj Length
₹3,400.00INR / Each
General Tools Round Metal Inspection Mirror, 3.75" Diameter, 9.75-26" Adj. Length 0991416 Mfr # 5563
COMPARE
9-3/4" to 26" Round Round Metal Inspection Mirror, 3.75" Diameter, 9.75-26" Adj. Length
₹4,500.00INR / Each
General Tools Pick-up Magnet, 3.55 lb Capacity, 5 to 25"L Telescoping Handle 0991424 Mfr # 383NX
COMPARE
5" to 25" n/a Pick-up Magnet, 3.55 lb Capacity, 5 to 25"L Telescoping Handle
₹2,200.00INR / Each
Showing 1- 5 of 5

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat