The product you searched is discontinued. Below is the suggested replacement. Compare to discontinued item.

Traceable Triple-Display Digital Timer

Representative image only.

Traceable Triple-Display Digital Timer

Traceable | Mfr: 5008TR| Item: 9446123

Memory returns display to previous programmed time

₹10,500.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹10,500.00INR / Each
Product Description

Includes

Traceable® Certificate, built-in stand, pocket clip, magnet, and battery.

Key Features

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Count down on three independent channels simultaneously
  • Distinct alarm for each channel
  • 1 year warranty

More About this Item

Timer features three timer channels that can be used in down timing. Start all three channels at once or individually; distinct audible alarm sounds and "TIMES UP" flashes on the display when set time is reached. When zero is reached, distinct alarm sounds for a minute and timer counts up showing time elapsed since alarm. Memory function returns the display to the programmed time—perfect for dedicating to a group of repetitive tests.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

1 Year WarrantyConformite EuropeenneNIST Traceable Calibration
Specifications
  • Timing Capacity99 hours, 59 minutes, 59 seconds
  • Count DirectionUp and down
  • ClockYes
  • Number of Channels3
  • Resolution1 sec
  • Accuracy±0.01%
  • AlarmDistinct audible alarms and visual alarms
  • DisplayThree-line LCD, 3/8"H digits
  • CertificationsNIST-traceable
  • Battery Type2 x AAA Alkaline 1.5v (included)
  • Height (InchShort)3 1/4
  • Depth (in)1/2
  • Width (InchShort)2
  • Height (cm)8.3
  • Depth (cm)1.3
  • Width (cm)5.1
  • DescriptionTriple-Display Digital Timer
  • Warranty1 year
Reviews
Q&A