Traceable Three-Channel Timer

Representative image only.
Traceable Item # WW-56000-13
Calibrated timer developed with busy clinics and clinical labs in mind
  • Always ready on your benchtop with 3 channels available for tracking simultaneous timing events
  • Ergonomic design provides optimal viewing angle, easy use, and increased stability on bench
  • Antimicrobial protection is built in for a cleaner, more hygienic product
  • Large, tactile buttons are easy to use when wearing gloves
  • Repetitive or recurring tasks are quick and easy with on-board memory feature, date and time, and alarm settings
  • Maintain compliance: Includes NIST-traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Volume and buzzer timer are adjustable
  • Hour, minute, second setting buttons have a + and – to scroll up and down when setting the count down time
  • 1 year warranty

₹9,600.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Timing Capacity99 hours, 59 minutes, 59 seconds
  • Count DirectionUp and down
  • ClockYes
  • Number of Channels3
  • Resolution1 sec
  • Accuracy±0.001%
  • Alarm1 minute continuous beep and visual
  • DisplayThree-line LCD, 3/8" H
  • CertificationsNIST-traceable
  • Battery Type1 AAA (included)
  • Height (in)3
  • Depth (in)1
  • Width (in)3 1/4
  • Height (cm)7.6
  • Depth (cm)2.5
  • Width (cm)8.3
  • DescriptionThree-Channel Timer
  • Warranty1 year
1 Year Warranty

Includes

Timer, 1 AAA battery, quick start guide, and Traceable® certificate.

Key Features

  • Always ready on your benchtop with 3 channels available for tracking simultaneous timing events
  • Ergonomic design provides optimal viewing angle, easy use, and increased stability on bench
  • Antimicrobial protection is built in for a cleaner, more hygienic product
  • Large, tactile buttons are easy to use when wearing gloves
  • Repetitive or recurring tasks are quick and easy with on-board memory feature, date and time, and alarm settings
  • Maintain compliance: Includes NIST-traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Volume and buzzer timer are adjustable
  • Hour, minute, second setting buttons have a + and – to scroll up and down when setting the count down time
  • 1 year warranty

More About this Item

The triple-display clock/timer can be used as a digital clock, timer, or stopwatch. Timer displays time of day or time remaining in any of the three timer channels. Each channel can be used either simultaneously or independently. Memory recalls previous time set. Display allows simultaneous up and down timing on different channels with unlimited time-outs. Alarm tones are unique for each channel and have adjustable volume. Flashing LCD indicates alarm condition.

Guaranteed to have at least one year of calibration remaining on certificate.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat