Traceable Four-Channel Timer

Representative image only.
Traceable Item # WW-56000-16
Calibrated timer and digital clock is always near-at-hand with its clip-on, magnet, and benchtop configurations with adjustable viewing angle
  • Ergonomic design provides optimal viewing angle, easy use, and increased stability on bench
  • Antimicrobial protection is built in for a cleaner, more hygienic product
  • Large, tactile buttons are easy to use when wearing gloves
  • This timer steps in time with 4 channels to time multiple events at once and default digital clock function
  • Maintain compliance; includes NIST-traceable certificate from our A2LA accredited (1750.01) calibration laboratory

₹6,000.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Timing Capacity100 hours
  • Number of Channels4
  • Resolution1 second
  • Accuracy0.0001
  • DisplayLCD
  • Battery TypeOne 1.5V button cell battery
  • Battery IncludedYes
  • Height (in)1 1/10
  • Depth (in)3 51/64
  • Width (in)3
  • Height (cm)2.8
  • Depth (cm)9.7
  • Width (cm)7.6
  • DescriptionFour-Channel Timer
  • Warranty1 year
1 Year Warranty

Includes

Timer, AAA battery, quick start guide, and Traceable® certificate.

Key Features

  • Ergonomic design provides optimal viewing angle, easy use, and increased stability on bench
  • Antimicrobial protection is built in for a cleaner, more hygienic product
  • Large, tactile buttons are easy to use when wearing gloves
  • This timer steps in time with 4 channels to time multiple events at once and default digital clock function
  • Maintain compliance; includes NIST-traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Repetitive or recurring tasks are quick and easy with on-board memory function that returns display to previously programmed countdown time
  • Never miss your cue with extra-loud alarms that sound for 1 full minute
  • 1 year warranty

More About this Item

This timer allows you to count up to or down from 99 hours, 59 minutes, 59 seconds with 1-second resolution. This timer features a 3/4" high display with four channels that can be used simultaneously. Each channel has a distinctive alarm that sounds for 1 minute. Pressing any button will turn off the alarm. Timer memory recalls previous time set. Features time of day in 12- or 24-hour formats.

Guaranteed to have at least one year of calibration remaining on certificate.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat