Jeio Tech IL3-15 Low Temperature Incubator, 5.3 cu ft, 120V, 60H

Representative image only.

Jeio Tech IL3-15 Low Temperature Incubator, 5.3 cu ft, 120V, 60H

Jeio Tech | Mfr: AAH220462U| Item: 7951105

Superb low temperature incubation and quiet operation

Call For Price

Call For Price

Buy It Together

Current Item

Jeio Tech IL3-15 Low Temperature Incubator, 5.3 cu ft, 120V, 60H
Jeio Tech IL3-15 Low Temperature Incubator, 5.3 cu ft, 120V, 60H
7951105

Call For Price
+ =
Total Price 662000.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Wire shelves, Power cord and plug.

Key Features

  • Silent cooling system reduces water evaporation within the chamber
  • Convenient preset function for 3 most commonly used temperature settings
  • Forced air convection using an optimal cross flow fan for chamber temperature uniformity
  • 2 year warranty

More About this Item

These low temperature incubators provide optimal incubation in the 0 to 80°C (32 to 176°F) range. Microprocessor PID control utilizes a quick adjustable dial knob and temperature parameters are easy to read on the bright VFD display. Controls include dual wait on/off timer modes that van be set from 1 min to 99 hrs. 59 min. or utilize the preset function that saves your three most commonly used temperature setting. Externally control or collect necessary data with the built-in RS-232 and USB ports. Three-point temperature calibration and automatic tuning keep your incubator in peak operation.
A built-in electrical outlet with safety cover allows use of shakers or other instruments within the chamber. Inner tempered-glass door makes monitoring samples easy without affecting the temperature within the chamber. Cleaning the unit is simple with rounded corners in the chamber and a quick-release front grill for access to the compressor.
Safety features include, automatic run after power interruption, over-current protection, keypad lock function prevents accidental changes during operation, and an audible and visible alarm alerts you if the door is open. A triple independent temperature monitoring system has a high/low deviation alarm, high/low electronic temperature limiter, and a mechanical over-temperature limiter.

Two year warranty
Specifications
  • Capacity (cu ft)5.3
  • Capacity (Liters)150
  • Control TypeMicroprocessor PID
  • Max Temperature (° C)80
  • Min Temperature (° C)0
  • Temperature Uniformity0.8°C at 37°C
  • Temperature Stability0.1°C at 37°C
  • Overall Depth (in)29 57/64
  • Overall Depth (cm)76
  • Overall Height (in)42 3/32
  • Overall Height (cm)107
  • Overall Width (in)28 19/64
  • Overall Width (cm)72
  • Power (VAC)120
  • Power (Hz)60
  • Number Of Chambers1
  • Chamber Depth (in)20
  • Chamber Depth (cm)50
  • Chamber Height (in)20
  • Chamber Height (cm)50
  • Chamber Width (in)24
  • Chamber Width (cm)60
  • Display TypeBright VFD
  • Number Of Shelves2
  • Number Of Shelf Positions11
  • Number Of Inner Doors1
  • Number Of Outer Doors1
  • Timer Range1 min to 99 hours 59 min
  • DescriptionLow Temperature Incubator, 5.3 cu ft, 120V, 60H
  • Warranty2 year
Reviews
Q&A