The product you searched is discontinued. Below is the suggested replacement. Compare to discontinued item.

Thermo Scientific Nalgene 5973-0015 Microcentrifuge tube rack, white

Representative image only.

Thermo Scientific Nalgene 5973-0015 Microcentrifuge tube rack, white

Thermo Scientific | Mfr: 5973-0015| Item: 0670400

₹5,600.00INR / Pkg of 1

₹5,600.00INR / Pkg of 1
Product Description

Key Features

  • 1 year warranty

More About this Item

Polyketone (PK) racks hold up to 24 tubes. Two-tier design supports tubes both below the lip and at the conical bottom. Wells are alphanumerically arranged in a 4 x 6 array. Withstand temperatures up to 250degF (121degC). Racks hold 1.5 mL tubes. Autoclavable.

1 Year Warranty
Specifications
  • Min Tube Size (mL)1.5
  • Tubes Held24
  • Length (in)5 5/8
  • Width (in)3 9/16
  • Height (in)2 1/16
  • Length (mm)143
  • Width (mm)91
  • MaterialPolyketone
  • DescriptionMicrocentrifuge tube rack, white
  • Warranty1 year
Reviews
Q&A