Raytek High-Temperature Cable for CI1, CI2, CI3, CM, 30 m (50 ft)

Representative image only.

Raytek High-Temperature Cable for CI1, CI2, CI3, CM, 30 m (50 ft)

Raytek | Mfr: XXXCIACCB100H| Item: 3966057

Perfect for use in high-temperature applications

₹125,000.00INR / Each

₹125,000.00INR / Each
Product Description

Key Features

  • Withstands up to 260°C (500°F)
  • 30 m (100 ft) long
  • 2 year warranty
Two year warranty
Specifications
  • Compatible WithCI1, CI2, CI3, and CM sensors
  • Length (InchShort)600
  • Length (cm)3000
  • DescriptionHigh-Temperature Cable for CI1, CI2, CI3, CM, 30 m (50 ft)
  • Warranty2 years
Reviews
Q&A