Phase-II UTG-2675 Ultrasonic Thickness Gauge

Representative image only.

Phase-II UTG-2675 Ultrasonic Thickness Gauge

Phase-II | Mfr: UTG-2675| Item: 5410304

High resolution accuracy at an economical price

₹415,000.00INR / Each

for an additional
₹37,400.00INR / Each
for an additional
₹38,100.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹415,000.00INR / Each

Buy It Together

Current Item

Phase-II UTG-2675 Ultrasonic Thickness Gauge
Phase-II UTG-2675 Ultrasonic Thickness Gauge
5410304

₹415,000.00INR / Each
+ =
Total Price 452400.00 ADD 2 ITEMS TO CART
Product Description

Includes

5 MHz dual-sensor probe, couplant gel, rugged carry case, two AA batteries, and calibration document supplied by the manufacturer.

Key Features

  • Upper/Lower limit preset alarms
  • Rugged design for challenging environments
  • Display readings in inches or millimeters
  • 5 year warranty

More About this Item

These state-of-the-art gauges allow you to obtain ultra-precise thickness measurements and store them to memory. Gauges measure the thickness of metallic and nonmetallic materials such as steel, aluminum, titanium, plastics, ceramics, glass, and any other good ultrasonic wave conductor as long as it has parallel top and bottom surfaces.

Model UTG-2650 is a high-resolution, high-precision gauge designed to measure wall thickness down to 0.01" with a precision adjustable resolution of up to 0.0001".

5 Year Warranty
Specifications
  • Range0.010" to 0.787" (0.25 to 20 mm) in steel
  • Resolution0.0001", 0.001", 0.01" (0.001 mm, 0.1 mm)
  • Accuracy±0.0002" (0.005 mm) up to 0.118" (3 mm), ±0.002" (0.05 mm) above 0.118" (3 mm)
  • Measuring MethodUltrasonic
  • Min Velocity (m/sec)1000
  • Max Velocity (m/sec)9999
  • Min Velocity (ft/sec)3280
  • Max Velocity (ft/sec)32805
  • Memory500 data points
  • Frequency4 to 25 MHz
  • PowerTwo AA batteries
  • Depth (in)1.25
  • Width (in)2.75
  • Height (in)5.75
  • Depth (cm)3.2
  • Width (cm)7
  • Height (cm)14.6
  • DescriptionUltrasonic Thickness Gauge
  • Warranty5 years
Reviews
Q&A