Saint Gobain PharmaFluor ® Compression to Threaded Fitting, Elbow Adapter, PFA, 1/2" OD x 1/2" NPT(M)

Representative image only.

Saint Gobain PharmaFluor ® Compression to Threaded Fitting, Elbow Adapter, PFA, 1/2" OD x 1/2" NPT(M)

Saint Gobain | Mfr: G1077012| Item: 5014422

High-purity compression fittings designed for critical fluid and gas applications

₹13,900.00INR / Each

₹13,900.00INR / Each
Product Description

Key Features

  • Ultra-clean PFA material construction
  • Excellent chemical resistance
  • Tool-free installation for faster setups
  • Reliable performance in critical systems

More About this Item

PharmaFluor® PFA compression fittings are engineered to deliver reliable, contamination-free performance in critical fluid and gas handling systems. Manufactured from 100% virgin high-purity PFA, these fittings ensure exceptional chemical resistance and ultra-clean operation, making them ideal for applications in biopharmaceutical, semiconductor, chemical, and food processing environments. These fittings do not require any tools, enabling fast, efficient installation while maintaining secure, leak-resistant connections.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Fitting MaterialPFA
  • Seal MaterialPTFE
  • Collet MaterialPVDF
  • Chemical ResistanceChemically inert; corrosion resistant
  • Number Of Ports2
  • Connection TypeCompression x Male NPT
  • Thread Size NPT(M) (Port 2) (InchShort)1/2
  • Compression Size / Tube Od (Port 1) (in)1/2
  • Compression Size / Tube Od (Port 1) (mm)12.7
  • Flow PatternElbow
  • Max Temperature (° F)212
  • Max Temperature (° C)100
  • Orifice Dimensions (in)29/64
  • Orifice Dimensions (mm)11.68
  • Fitting Length (in)1 23/64
  • Fitting Width (in)1 1/8
  • Fitting Length (mm)34.54
  • Fitting Width (mm)28.7
  • Quantity1
  • Warranty12 months from date of first sale
Reviews
Q&A