Environmental Express Oakton DO6+ Dissolved Oxygen Meter with Probe

Representative image only.

Environmental Express Oakton DO6+ Dissolved Oxygen Meter with Probe

High accuracy combined with economical pricing

₹219,000.00INR / Each

₹219,000.00INR / Each

Buy It Together

Current Item

Environmental Express Oakton DO6+ Dissolved Oxygen Meter with Probe
Environmental Express Oakton DO6+ Dissolved Oxygen Meter with Probe
3564312

₹219,000.00INR / Each
+ + + =
Total Price 612600.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

DO probe 35642-50, electrolyte solution, membrane cap, protective rubber boot/stand, and four AAA batteries.

Key Features

  • Low-maintenance, galvanic probe requires no warm-up time
  • Includes protective rubber boot which also functions as a benchtop stand
  • 3 year warranty

More About this Item

This meter is a great value. The ranges work to test water quality in wastewater, surface water, groundwater, or drinking water. LCD shows results in ppm or mg/L with enunciators to aid in use and troubleshooting. Six simple buttons allow for freezing measurements, toggling between display units and temperature results, setup, calibration, and automatic barometric and salinity compensation after manual parameter inputs. Additional benefits of the simple design allow you to view electrode slope, zero offset, and millivolt values for electrode diagnostics.
Purchase zero oxygen solution (00653-00) separately to calibrate meter.

3 Year WarrantyConformite EuropeenneISO9001:2000 Certified Supplier
Specifications
  • Meter TypePortable
  • Display typeLCD
  • Min Salinity0 to 50 ppt
  • Min Dissolved Oxygen0 ppm
  • Max Dissolved Oxygen0 to 19.99 ppm
  • Dissolved Oxygen Accuracy±1.5% FS
  • Min Temperature (° C)-5
  • Max Temperature (° C)50
  • Min Temperature (° F)23
  • Max Temperature (° F)122
  • Temperature compensationAutomatic
  • Battery4 AAA (included)
  • Battery life (hr)700
  • Width (cm)14.605
  • Height (cm)6.985
  • Width (in)5 3/4
  • Length (in)1 3/8
  • Height (in)2 3/4
  • NIST Calibration IncludedNo
  • Probe IncludedYes
  • Accessories IncludedNo
  • DescriptionDissolved Oxygen Meter with Probe
  • Warranty3 year
Reviews
Q&A