Environmental Express Oakton DO 450 Waterproof Portable Meter Kit

Representative image only.

Environmental Express Oakton DO 450 Waterproof Portable Meter Kit

Affordable optical RDO technology reduces maintenance time and costs

₹470,000.00INR / Each

₹470,000.00INR / Each

Buy It Together

Current Item

Environmental Express Oakton DO 450 Waterproof Portable Meter Kit
Environmental Express Oakton DO 450 Waterproof Portable Meter Kit
3564090

₹470,000.00INR / Each
+ + + +
Environmental Express Oakton RDO 450 Replacement Sensor Cap
3564051

₹74,400.00INR / Each
+ =
Total Price 1854300.00 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Eliminates costly, tiresome membranes and solutions
  • Rugged, IP67-rated housing for plant and field applications
  • Memory for 500 data sets and USB and RS-232 output for tranfer to PC
  • 500 hours battery life, or optional universal power adapter
  • Built-in stand with wall mount allows for easy benchtop measurement or storage
  • 3 year warranty

More About this Item

The DO 450 meter uses optical measurement technology offeringfast response times and long-term stability with minimal maintenance. Plus automatic temperature compensation (ATC), barometric pressure compensation, and salinity correction to further ensure measurement accuracy. The large, backlit LCD lets you view % saturation or mg/L (ppm) simultaneously with temperature.

Rugged, IP67-rated waterproof housing makes the meter ideal for plant or field testing. Additional features include ready (stability) indicator, smart averaging, hold function, calibration alarm, and battery-life indicator.

Perform data logging with manual or timed collection of up to 500 data sets with real-time clock time/date stamp. Order optional data cables for USB and RS-232 connectivity.

What's included: DO 450 meter, RDO probe (35640-53), RDO sensor cap (35640-51), RDO probe weight (35640-59), calibration chamber, hard-sided carrying case, and two AA batteries.

3 Year WarrantyConformite EuropeenneIP 67
Specifications
  • Meter TypePortable
  • Display typeBacklit LCD
  • CalibrationZero and saturation
  • Min Dissolved Oxygen0 to 20 ppm; 0 to 200%
  • Dissolved Oxygen Resolution0.1 ppm; 0.1% saturation
  • Dissolved Oxygen Accuracy±2%
  • Min Temperature (° C)-10
  • Max Temperature (° C)110
  • Min Temperature (° F)14
  • Max Temperature (° F)230
  • Temperature compensationAutomatic or manual
  • InterfaceRS-232 and USB
  • WaterproofYes
  • Battery2 AA (included)
  • Battery life (hr)500
  • Width (cm)7.9375
  • Height (cm)5.715
  • Width (in)3 1/8
  • Length (in)7 7/8
  • Height (in)2 1/4
  • DescriptionWaterproof Portable Meter Kit
  • Warranty3 year
Reviews
Q&A