NPS Spilfyter Standard Universal Spill Pads, Medium-Weight, 16" x 18", 200/Bag

Representative image only.
NPS Mfr # DB-7200 – Item # WW-86423-29
Standard pads feature above average absorption, strength, and low-linting

PRODUCT OPTIONS

₹27,700.00INR / Bag of 200

SPECS & DESCRIPTION

Specifications & Description

  • Absorption48 gal. (182 L)
  • Width (in)16
  • Length (in)18
  • Width (cm)41
  • Length (cm)46
  • ColorGray
  • DescriptionStandard Universal Spill Pads, Medium-Weight, 16\" x 18\", 200/Bag

More About this Item

Universal sorbents are ideal for environments where there are many different liquids including cutting oils, lubricants, and coolants. Works with both water-based liquids, oil-based liquids, and more. Designed for standard use applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat