Fytertech Spilfyter Standard Universal Spill Pads, Light-Weight, 16" x 18", 200/Case

Representative image only.

Fytertech Spilfyter Standard Universal Spill Pads, Light-Weight, 16" x 18", 200/Case

Fytertech | Mfr: DB-70| Item: 8642331

Standard pads feature above average absorption, strength, and low-linting

₹23,900.00INR / Case of 200

₹23,900.00INR / Case of 200
Product Description

More About this Item

Universal sorbents are ideal for environments where there are many different liquids including cutting oils, lubricants, and coolants. Works with both water-based liquids, oil-based liquids, and more. Designed for standard use applications.

Specifications
  • Absorption32 gal. (121 L)
  • Width (in)16
  • Length (in)18
  • Width (cm)41
  • Length (cm)46
  • ColorGray
  • DescriptionStandard Universal Spill Pads, Light-Weight, 16" x 18", 200/Case
Reviews
Q&A