Fytertech Spilfyter Premium Hazmat Yellow Sock, 3" x 4', 15/Case

Representative image only.

Fytertech Spilfyter Premium Hazmat Yellow Sock, 3" x 4', 15/Case

Fytertech | Mfr: S2-30| Item: 8642425

Surround spills or machinery to keep work areas safe

₹22,500.00INR / Case of 15

₹22,500.00INR / Case of 15
Product Description

More About this Item

Hazmat sorbent socks are specifically designed to absorb aggressive fluids such as acids and bases. Nylon skin resists tearing while the meltblown polypropylene filler wicks liquids from surfaces for optimum absorbency.

Specifications
  • Absorption22 gal. (84 L)
  • Width (in)3
  • Length (in)48
  • Length (ft)4
  • Width (cm)8
  • Length (cm)122
  • ColorYellow
Reviews
Q&A