Extech MO50A Pinless Moisture Meter

Representative image only.

Extech MO50A Pinless Moisture Meter

Extech | Mfr: MO50A| Item: 3550003

Measure moisture content without surface damage

Call For Price

Call For Price
Product Description

Includes

9 V battery and wrist strap.

Key Features

  • Audible alert of moisture levels for nonvisual indication
  • Never miss a reading again with data Hold function
  • Easy-to-read measurement and icon indications on LCD
  • 1 year warranty

More About this Item

Measure moisture effortlessly with these pinless moisture meters for noninvasive measurements on wood and other building materials such as wall board, sheet rock, cardboard, plaster, concrete, and mortar. The LCD will display the moisture content reading as well as moisture droplet display icons to indicate moisture levels. One drop indicates low moisture, two drops for medium, and three drops for high moisture levels. These meters also feature an audible alarm for easy nonvisual indications of moisture levels. The tone rate beeps faster as the moisture level increases.
Model 35500-03 is capable of a measurement depth of <0.75”. This meter can measure moisture up to 99.9% for wood and 56.5% for other building materials.
Model 35500-04 features a ball moisture sensor which provides smooth gliding over hard or delicate surfaces. This pinless meter has a measurement depth of <4” and will measure wood and other building materials up to 99.9%.

1 Year WarrantyConformite Europeenne
Specifications
  • Measurement TypePinless
  • Moisture Range Wood Scale (Min) (%)0
  • Moisture Range Wood Scale (Max) (%)99.9
  • Moisture Range Non-Wood Scale (Min) (%)0
  • Moisture Range Non-Wood Scale (Max) (%)56.5
  • Moisture AccuracyRelative Readings Only
  • Display TypeLCD
  • AlarmAudible
  • Battery9V
  • Electrode TypeNon-destructive pinless
  • Height (in)6 45/64
  • Width (in)2 19/32
  • Depth (in)1 1/5
  • DescriptionPinless Moisture Meter
  • Warranty1 year
Reviews
Q&A