Cole-Parmer Water-Resistant Digital Pocket Thermometer, 5"L Probe, –50 to 300°C (–58 to 572°F)

Representative image only.

Cole-Parmer Water-Resistant Digital Pocket Thermometer, 5"L Probe, –50 to 300°C (–58 to 572°F)

Cole-Parmer | Mfr: 7137TR| Item: 9000300

Excellent for quickly verifying temperatures

₹8,300.00INR / Each

for an additional
₹18,700.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹8,300.00INR / Each

Buy It Together

Current Item

Cole-Parmer Water-Resistant Digital Pocket Thermometer, 5"L Probe, –50 to 300°C (–58 to 572°F)
Cole-Parmer Water-Resistant Digital Pocket Thermometer, 5"L Probe, –50 to 300°C (–58 to 572°F)
9000300

₹8,300.00INR / Each
+ =
Total Price 27000.00 ADD 2 ITEMS TO CART
Product Description

Includes

Protective case with clip and battery.

one 1.5V LR44 battery.

Key Features

  • 304 stainless steel penetration stem—ideal for measuring liquids and semisolids
  • MIN/MAX button for quick access minimum or maximum reading
  • °C/°F selectable
  • 5"L SS stem
  • One second sampling rate
  • Use to measure temperatures from –50 to 300°C (–58 to 572°F)
  • 1 year warranty

More About this Item

These thermometers are ideal for laboratory, field, and process measurements. Use to quickly verify temperatures. Typical response time is 30 seconds for 99% of new reading. Thermometer features a sealed case—ideal for use with liquids.

1 Year WarrantyConformite Europeenne
Specifications
  • Meter Measurement TypeDigital Indicator
  • Number Of Probe Channels1
  • Min Temperature (° F)-58
  • Max Temperature (° F)572
  • Min Temperature (° C)-50
  • Max Temperature (° C)300
  • Accuracy±1.8°F (±1.0°C)
  • Resolution0.1°; 1° above 199.9°
  • Min/Max FunctionYes
  • Display TypeSide-Facing; 0.3"H Display, 3.5-digit LCD
  • Height (in)19/64
  • Width (in)7
  • No. of Probe(s) Included1
  • Probe Diameter (in)0.14
  • Probe Length (in)5
  • Battery1 1.5V LR44 (included)
  • DescriptionWater-Resistant Digital Pocket Thermometer, 5"L Probe, –50 to 300°C (–58 to 572°F)
  • Warranty1 year
Reviews
Q&A