Digi-Sense TI.30 6 Back-Con Bimetal Thermometer, Dial 3" , 6" L/25-125F/-5-50C

Representative image only.

Digi-Sense TI.30 6 Back-Con Bimetal Thermometer, Dial 3" , 6" L/25-125F/-5-50C

Digi-Sense | Item: 0814002

Cole-Parmer Process grade thermometers are silicone-free

₹15,200.00INR / Each

for an additional
₹18,700.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹15,200.00INR / Each

Buy It Together

Current Item

Digi-Sense TI.30 6 Back-Con Bimetal Thermometer, Dial 3" , 6" L/25-125F/-5-50C
Digi-Sense TI.30 6 Back-Con Bimetal Thermometer, Dial 3" , 6" L/25-125F/-5-50C
0814002

₹15,200.00INR / Each
+ =
Total Price 33900.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Greater temperature range
  • Anti-parallax dial for accurate readings
  • Hermetically sealed per ASME B40.3 standard to prevent fogging and protect against tough environments
  • Rugged 304 stainless steel construction with a clear glass lens
  • Recalibrate using the external reset screw
  • 7 year warranty

More About this Item

Accuracy is ±1% full-scale when stem is immersed 2" in liquids or 4" in gases (immerse models with a 2.5" stem length 2" in gases). Measured stem length from the top of the threads to the bottom tip of the stem. Stem dia is 0.25"; threaded connection is 1/2" NPT(M). All thermometers meet or exceed ASME B40.3 standards. Maximum environmental temperature for glass lens thermometers is 500degF (148degC). Discounts: Save 10% on 10-24 assorted thermometers, 15% on 25 to 49, and 20% on 50 or more.

Specifications
  • Min Temperature (° F)25
  • Min Temperature (° C)-5
  • Max Temperature (° F)125
  • Max Temperature (° C)50
  • Accuracy±1% full-scale
  • Division (° C)1
  • Division (° F)2
  • Dial Size (in)3
  • Dial / Case Material304 Stainless Steel
  • Stem Length (in)6
  • Stem Diameter (in)0.25
  • Stem Material304 Stainless Steel
  • Connection0.5" NPT(M)
  • DescriptionBack-Con Bimetalal Thermometer, Dial 3" , 6" L/25-125F/-5-50C
  • Warranty7 year
Reviews
Q&A