AccuMac Full Immrsn PRT, 0.125" x 2" , -196~180C, Spade

Representative image only.

AccuMac Full Immrsn PRT, 0.125" x 2" , -196~180C, Spade

AccuMac | Item: 9045209

State-of-the-art, high-accuracy temperature probes at a fraction of the cost

₹166,000.00INR / Each

for an additional
₹128,000.00INR / Each
for an additional
₹141,000.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹166,000.00INR / Each

Buy It Together

Current Item

Digi-Sense Full Immrsn PRT, 0.125" x 2" , -196~180C, Spade
Digi-Sense Full Immrsn PRT, 0.125" x 2" , -196~180C, Spade
9045209

₹166,000.00INR / Each
+ =
Total Price 307000.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Equivalent to Fluke Calibration / Hart Scientific Model 5606
  • 1 year warranty

More About this Item

AM1612 and AM1642 Series—Full-immersion PRT/RTD probes: Designed to perform in extreme environments where both the transition junction and the lead wires are required to withstand temperatures covering the entire operating range of the probe. Applications include calibration or validation of sensors used in laboratory or biology freezers, walk-in refrigerators, autoclaves, ovens, stability test chambers, furnaces, and incubators. These probes feature short term stability of 20 mK at TPW and long term drift of 40 mK at Triple Point of Water (TPW). The AM1612 has a temperature range of -196 to 180ºC (-320.8 to 356ºF)

1 Year Warranty
Specifications
  • Probe TypeFull Immersion PRT/RTD
  • Min Temperature (° F)-320.8
  • Max Temperature (° F)356
  • Min Temperature (° C)-196
  • Max Temperature (° C)180
  • Temperature Accuracy±0.05°C and ±0.04°C/100 hr
  • Response Time (Sec)4
  • Connector TypeSpade Lugs
  • Sheath Length (in)2
  • Sheath Diameter (InchShort)0.125
  • DescriptionFull Immrsn PRT, 0.125" x 2" , -196~180C, Spade
  • Warranty1 year
Reviews
Q&A