The product you searched is discontinued. Below is the suggested replacement. Compare to discontinued item.

Cole-Parmer Heavy-Duty Pen Style Digital Pocket Thermometer, With Potentiometer For Calibration

Representative image only.

Cole-Parmer Heavy-Duty Pen Style Digital Pocket Thermometer, With Potentiometer For Calibration

Cole-Parmer | Item: 9009007

Heavy-duty .20" dia., 304 stainless steel penetration stem

₹8,400.00INR / Each

for an additional
₹18,700.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹8,400.00INR / Each

Buy It Together

Current Item

Cole-Parmer Heavy-Duty Pen Style Digital Pocket Thermometer, With Potentiometer For Calibration
Cole-Parmer Heavy-Duty Pen Style Digital Pocket Thermometer, With Potentiometer For Calibration
9009007

₹8,400.00INR / Each
+ =
Total Price 27100.00 ADD 2 ITEMS TO CART
Product Description

Includes

one 1.5V LR44 battery.

Key Features

  • Typical response time is 30 seconds for 99% of new reading
  • All include a protective case with pocket clip and a battery
  • 1 year warranty

More About this Item

T-Handle Waterproof Pocket Thermometer has F/C switchable ranges and a 1-second display
update. Features a large 15/16" LED display, potentiometer for calibration and heavy-duty stem. Use ON/OFF button to conserve battery life, or unit automatically shuts off after five minutes of nonuse. Ideal for firm and semi-firm product.

1 Year Warranty
Specifications
  • Meter Measurement TypeDigital Indicator
  • Number Of Probe Channels1
  • Min Temperature (° F)-58
  • Max Temperature (° F)302
  • Min Temperature (° C)-50
  • Max Temperature (° C)150
  • Accuracy±2.0°F (±1.0°C)
  • Resolution0.1°
  • Display Type0.3" Display, 3.5-digit LCD
  • No. of Probe(s) Included1
  • Probe Diameter (in)0.2
  • Probe Length (in)4 1/2
  • Battery1 1.5V LR44 (included)
  • DescriptionHeavy-Duty Pen Style Digital Pocket Thermometer, With Potentiometer For Calibration
  • Warranty1 year
Reviews
Q&A