Cole-Parmer Free Chlorine Sensor, 0 to 10 ppm, 4 to 20 mA output

Representative image only.

Cole-Parmer Free Chlorine Sensor, 0 to 10 ppm, 4 to 20 mA output

Cole-Parmer | Item: 9967309

An economical replacement for other chlorine sensors

₹344,000.00INR / Each

₹344,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer Free Chlorine Sensor, 0 to 10 ppm, 4 to 20 mA output
Cole-Parmer Free Chlorine Sensor, 0 to 10 ppm, 4 to 20 mA output
9967309

₹344,000.00INR / Each
+
Cole-Parmer Fill Solution for Free Chlorine Sensors; 30 mL
9967313

₹11,800.00INR / Each
=
Total Price 355800.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 4 to 20 mA output signal feeds directly into most PLCs, dataloggers, or chart recorders
  • Multiple ranges available
  • 1 year warranty

More About this Item

Designed for use in water treatment applications. Sensors measure on-line, in real-time, and are available in two ranges for detecting ppm levels of free chlorine can be measured between pH 5.5 to 8.0. Sensors have some cross reactivity with ozone, bromine, and chlorine dioxide.

Sensors feature an internal ATC and signal conditioner to provide a 4 to 20 mA output signal over the measurement range. Sensors and flow cells can be used for new installations or as replacements for other 4 to 20 mA output sensors. Install in existing loop-powered systems or order powered panel meter 94785-12.

Service life exceeds one year in most applications. Membrane caps and fill solution can be replaced to maximize sensor life; order separately.

1 Year Warranty
Specifications
  • Electrode Body MaterialPVC
  • Ion-Selective ElectrodeFree chlorine
  • Min ISE (ppm)0
  • Max ISE (ppm)10
  • Accuracy±5% full scale
  • Resolution0.1 ppm
  • Temperature CompensationYes
  • Max Flow0.2 to 0.6 GPM
  • Max Pressure (PSI)14.7
  • Output4 to 20 mA
  • DescriptionFree Chlorine Sensor, 0 to 10 ppm, 4 to 20 mA output
  • Warranty1 year
Reviews
Q&A