BrandTech Macro Pipette Controller, 100 mL, Blue

Representative image only.

BrandTech Macro Pipette Controller, 100 mL, Blue

BrandTech | Mfr: 26202| Item: 2455051

Superior control to standard pipette bulbs

₹49,400.00INR / Each

₹49,400.00INR / Each
Product Description

Includes

Replacement 3 µm filter and manual.

Key Features

  • Hydrophobic filter helps prevent overaspiration
  • Fully autoclavable at 121° C
  • 1 year warranty

More About this Item

The pipette controllers are simple to operate. Simply squeeze the bellows to charge, lift the lever to aspirate, push down to dispense. Amount of deflection controls speed, from dropwise to full flow. Blow out button provides accurate dispensing of "TC" pipettes. Fits volumetric and serological pipettes from 0.1-200 mL. Four colors help brighten your lab.

1 Year Warranty
Specifications
  • SterileNo
  • Min Volume (mL)0
  • Max Volume (mL)100
  • Min Dispensing (mL)0.1
  • Max Dispensing (mL)100
  • Color CodeBlue
  • DescriptionPipette Controller, 100 mL, Blue; Each
  • Warranty1 year
Reviews
Q&A