Stainless steel 100 Pt RTD temperature probe, probe support rod with clamp, and power cord with plug.
Key Features
Heat to the maximum temperature in 5 minutes for 7" x 7" models, and 7 minutes for 10" x 10" models
Program and save temperature and time settings for your most common applications
New design features a large two-line LED display raised to protect from splashes and spills
Temperature stability of ±1.8°F (1°C) gives a reliable, repeatable performance
Red "hot top" light provides warning once the top plate temperature rises above 122°F (50°C) to prevent accidental burns
3 year warranty
More About this Item
Control the temperature using the internal type K thermocouple sensor for standard applications, or externally using the stainless steel 100 Pt RTD probe (included) to maintain a more precise set point. The two-line LED display shows both set and actual temperatures; if using the remote probe, "R" will display after the actual temperature. Program and save up to three heat and time settings. Use the presets individually for automatic shut-off, or use the Preset Continue function to run the programs continuously for ramp/dwell control. The newly designed display is tilted to be easily read from above, and separated and raised to protect it from splashes and spills. A red, flashing LED light warns you when the top plate temperature is above 122°F (50°C) for added safety.
Specifications
Top Plate Length (in)7 1/4
Top Plate Width (in)7 1/4
Top Plate Length (cm)18.42
Top Plate Width (cm)18.42
Top Plate MaterialCeramic
Min Temperature (° F)86
Max Temperature (° F)842
Min Temperature (DegreeC)30
Max Temperature (° C)450
Temperature Accuracy (° C)±5.0°
Max Load Capacity (lbs)25
Max Load Capacity (kg)11.34
Length (in)14 1/5
Width (in)8
Height (in)4 1/10
Length (cm)36.068
Width (cm)20.32
Height (cm)10.414
Power (VAC)130
Power (Hz)50/60
Power (watts)1056
Power (amps)12.3
DescriptionSuperNuova+ Hot Plate, 7x7" Ceramic; 230 VAC