Thermo Scientific 4262261 Heat Tech 26L Heated Bath Circulator

Representative image only.

Thermo Scientific 4262261 Heat Tech 26L Heated Bath Circulator

Thermo Scientific | Mfr: 4262261| Item: 1220555

Versatile and economical option for your laboratory heating needs

₹274,000.00INR / Each

for an additional
₹68,800.00INR / Each
for an additional
₹74,800.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹274,000.00INR / Each

Buy It Together

Current Item

Thermo Scientific 4262261 Heat Tech 26L Heated Bath Circulator
Thermo Scientific 4262261 Heat Tech 26L Heated Bath Circulator
1220555

₹274,000.00INR / Each
+ =
Total Price 348800.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Powerful pump with flow rate up to 12.5 LPM
  • Front-access drain for easy cleaning
  • Over-temperature and low-level protection
  • 1 year warranty

More About this Item

The Heat Tech unit operates as either a bath or circulator depending on your temperature control needs. With an operating range from ambient +8 to 100degC, precise control, and a powerful pump, the Heat Tech 26L bath circulator can handle a variety of heating applications. Unit features a powerful 2 kW heater for quick “time-to-temperature” performance. The large bath area accommodates multiple test tube racks, beakers, or samples, and features a front-access drain for easy cleaning.

1 Year Warranty
Specifications
  • Reservoir Capacity (L)22
  • Max Temperature (° C)100
  • Min Temperature (° C)Ambient
  • Bath Opening Width (InchShort)11 3/4
  • Bath Opening Length (in)13 3/4
  • Heater Wattage (watts)2000
  • Pressure Pump Max Head At 0 Flow (L/min)12.5
  • Pressure Pump Max Head At 0 Flow (PSI)4.3
  • Power (VAC)230
  • Power (Hz)50
  • DescriptionHeat Tech 26L Heated Bath Circulator
  • Warranty1 year
Reviews
Q&A