Cancel
Cole-Parmer
Environmental Express
ZeptoMetrix
;
Sign In
Log in for these benefits:
View Online Orders Status
Review Order History
Create Online Quotes
Sign In
New Customer?
Register Now
Request A Quote
ORDER STATUS
Shop Products
Help
Search
Geust User Link
Go
Quick Order
×
Enter Each Item Number & Quantity
Please see error(s) highlighted below.
Item #
Qty
Add more products on the full Quick Order page
Add to Cart
Cancel
Add to Cart
Cancel
×
Sign Into
My Account
Log in for these benefits:
View Online Orders Status
Review Order History
Create Online Quotes
Sign In
New Customer?
Register Now
Products
Products
►
Industries & Workflows
►
Featured Industries
Cold Chain
Environmental
Pharmaceutical
Safety
Vaccine Research and Development
Virus Testing
Wastewater
view all industries & workflows
Sample Preparation for Lab Analysis
Lab Milling and Grinding
Lab Mixing and Blending
Tissue Homogenization and Cell Lysis
Brands
►
Featured Brands
view all brands
Services
►
Gloves Sample Request
Calibration Services by InnoCal
Custom Temperature Probes
Help
India email sign-up
view all services
Product Support
►
Technical Resource Library
Technical Resource Library
Articles and White Papers
Videos
Webinars
Technical Resource Map
Tools & Compatibility
Chemical Compatibility Database
Tubing Chemical Compatibility
Tubing and Food Compatibility
Tubing Selector Tool
Common Unit Converters
Safety Glove Chemical Compatibility Database
More Product Support
Certificate Lookup
Downloadable Literature
Regulatory Agencies
Technical Glossary
View All Resources
◄
Home
Laboratory Supplies
Parts and Accessories
Accessories for IKA Synthesis Packages
"IKA H 135.105 Block 4 x 30 mL, 3.1" x 3.1"."
Print
×
IKA H 135.105 Block 4 x 30 mL, 3.1" x 3.1".
Zoom Image
Representative image only.
Add to Compare
IKA H 135.105 Block 4 x 30 mL, 3.1" x 3.1".
IKA
|
Mfr: 0025000630
|
Item:
0467205
Perform multiple synthesis operations with these expansion blocks, flasks and inlays.
The aluminum blocks guarantee optimal heat transfer throughout the process without interference to the magnetic field. ...
READ MORE
BUY MORE & SAVE
₹9,178.00
INR
/ Each
0467205
Add To Cart
+ADD TO LIST
PRODUCT OPTIONS
See All 18 Items in this Product Family
₹9,178.00
INR
/ Each
0467205
Add To Cart
Product Description
Specifications
REVIEWS
Q&A
Compare
Product Description
Key Features
The aluminum blocks guarantee optimal heat transfer throughout the process without interference to the magnetic field.
Exchangeable flask inserts provide high-precision thermal conduction directly into the flask.
2 year warranty
Specifications
Compatible With
Synthesis Package 1
Description
Block 4 x 30 mL, 3.1" x 3.1".
Warranty
2 year
Reviews
Q&A
Compare
×
×
×
https://cmsearch.coleparmer.com/ant_assembler/CPIndia/items?R=0467205&rlg=en-US&format=json
Product Images (
0
)
Videos (
0
)
×
Watson Marlow Pumps In Detail Video Review
❮
❯
go BACK TO TOP