Environmental Express French Square Glass Bottle, Level 1, Clear, 1000 mL; 24/CS

Representative image only.

Environmental Express French Square Glass Bottle, Level 1, Clear, 1000 mL; 24/CS

Environmental Express | Item: 3520533

Maximize storage space

₹69,400.00INR / Case of 24

₹69,400.00INR / Case of 24
Product Description

Key Features

  • Include a Certificate of Analysis
  • Square design provides optimal use of space—bottles sit side by side

More About this Item

Bottles are available with PTFE-lined caps or open-top septa closures. Polycone PTFE lined caps provide a tighter seal for use with oil samples.

Specifications
  • Capacity (mL)1000
  • Capacity (L)1
  • Capacity (oz)32
  • MaterialGlass
  • Cap MaterialPTFE-lined Polypropylene
  • Bottle ColorClear
  • AutoclavableNo
  • Level Number1
  • Neck Inside Diameter (ID) (mm)58
  • DescriptionFrench Square Glass Bottle, Level 1, Clear, 1000 mL; 24/CS
Reviews
Q&A