Cole-Parmer Wide-Mouth Plastic Jar, HDPE, 5000mL

Representative image only.

Cole-Parmer Wide-Mouth Plastic Jar, HDPE, 5000mL

Cole-Parmer | Item: 0604610

Get better access to your sample

₹12,500.00INR / Each

₹12,500.00INR / Each

Buy It Together

Current Item

Cole-Parmer Wide-Mouth Plastic Jar, HDPE, 5000mL
Cole-Parmer Wide-Mouth Plastic Jar, HDPE, 5000mL
0604610

₹12,500.00INR / Each
+
Cole-Parmer Replacement Cap, PP, 100mm; 12/PK
6300016

₹12,300.00INR / Pkg of 12
=
Total Price 24800.00 ADD 2 ITEMS TO CART
Product Description

Includes

High-density polyethylene screw caps.

Key Features

  • Ideal for powder sampling
  • 6 month warranty

More About this Item

Useful for storing dry chemicals. Jars are made of high-density polyethylene (HDPE) and include high-density polyethylene screw caps.

Certificate of Analysis
For a sample Certificate of Analysis, please go to link below under RESOURCES.
If a Lot specific Certificate of Analysis is required, please call 1-800-323-4340 for assistance.

6 Month Warranty
Specifications
  • Capacity (mL)5000
  • Capacity (L)5
  • Capacity (oz)160
  • Capacity (Gal)1.32100396301189
  • MaterialHigh Density Polyethyene (HDPE)
  • Cap MaterialPolypropylene
  • Cap / Stopper Size100
  • Cap Colorwhite
  • Bottle Colornatural
  • AutoclavableNo
  • Neck Inside Diameter (ID) (mm)88
  • Neck Inside Diameter (ID) (in)3 15/32
  • Outside Diameter (OD) (in)7 31/64
  • Outside Diameter (OD) (cm)19
  • Overall Height (in)10 1/25
  • Overall Height (cm)25.5
  • Overall Depth (in)7 31/64
  • Overall Depth (cm)19
  • Overall Width (in)7 31/64
  • Overall Width (cm)19
  • DescriptionWide-Mouth Plastic Jar, HDPE, 5000mL
  • Warranty6 month
Reviews
Q&A