Cole-Parmer Swivel Holder, Stainless Steel, 0 to 0.75" Dia Rod s

Representative image only.

Cole-Parmer Swivel Holder, Stainless Steel, 0 to 0.75" Dia Rod s

Cole-Parmer | Item: 0812994

Connect rods and / or clamps to your frame or build a custom lab frame

₹32,400.00INR / Each

₹32,400.00INR / Each
Product Description

Key Features

  • Use with 1/2" (12.7mm) diameter frame rods
  • Connectors and holders do not include rods; order separately
  • 2 year warranty

More About this Item

Ideal for when more than one angle is needed. Connect two rods and adjust as needed.

Two year warranty
Specifications
  • Clamp MaterialStainless Steel
  • Clamp TypeEquipment, Swivel
  • Min Grip Range (InchShort)0
  • Max Grip Range (InchShort)0.75
  • DescriptionSwivel Holder, Stainless Steel, 0 to 0.75" Dia Rod s
  • Warranty2 year
Reviews
Q&A