Industrial Mixer Lift Stand, Winch; 42-82" Height

Representative image only.

Industrial Mixer Lift Stand, Winch; 42-82" Height

| Item: 0460020

Choose from three styles – manual, winch, or air to suit your application

₹396,000.00INR / Each

₹396,000.00INR / Each
Product Description

Includes

12" square base plate with four 9/16" mounting holes

Key Features

  • 1 year warranty

More About this Item

These new heavy-duty mixer stands are constructed from heavy gauge steel and square steel tubing to accommodate loads of up to 200 lbs. Use with any of our clamp mount mixers.

Stands allow you to easily raise or lower your mixer into drums or tanks up to 48" in diameter. Each stand includes a 12" square base plate with four 9/16" mounting holes for permanent attachment to floors or dollies.

Use the manual stand for lighter mixers. Manual stand lets you move mixer up or down in 1" increments; clevis pin holds the mixer in place. The winch stand is ideal for heavier mixers. Raise the mixer to any height; winch holds the mixer in place. Choose the air-powered stand for your heaviest mixers. Air motor holds mixer in place at any level.

1 Year Warranty
Specifications
  • Min Height (in)42
  • Min Height (mm)1067
  • Max Height (in)82
  • Max Height (mm)2083
  • DescriptionIndustrial Mixer Lift Stand, Winch; 42-82" Height
  • Warranty1 year
Reviews
Q&A