This product is now discontinued, View Related Products

WIKA High Precision Test Gauges

Heavy-duty industrial design for process environments
  • Glass-reinforced thermoplastic case
Highly accurate test gauges are suitable for corrosive and industrial applications where the fluid medium does not clog connection or corrode wetted material. Gauges feature a solid front, blow-out back case that meets ASME B40.1 safety requirements. Bourdon tube is 316 stainless steel. Maximum media temperature is 212°F (100°C).
49,000.00INR / Each

9 variations of this product are available.

See All Product Options Below
9 PRODUCT OPTIONS
Compareitem specifications
Accuracy Max Pressure (PSI) Resolution
Availability Pricing
Wika 332.34 4.5 High-precision Test Gauge ~ 30" To 0"hg, 1/2" NPT(m) WW-68053-20 Mfr # 4334711
COMPARE
±0.25% full-scale (ANSI/ASME B40.1 Grade 3A) 14.73 0.1\" Hg
Call For Price
Wika 332.34 4.5 High-precision Test Gauge ~ 0 To 15 Psi, 1/2" NPT(m) WW-68053-22 Mfr # 4334770
COMPARE
±0.25% full-scale (ANSI/ASME B40.1 Grade 3A) 15 0.05 psi
Call For Price
Wika 332.34 4.5 High-precision Test Gauge ~ 0 To 30 Psi, 1/2" NPT(m) WW-68053-24 Mfr # 4334788
COMPARE
±0.25% full-scale (ANSI/ASME B40.1 Grade 3A) 30 0.1 psi
₹49,000.00INR / Each
Wika 332.34 4.5 High-precision Test Gauge ~ 0 To 60 Psi, 1/2" NPT(m) WW-68053-26 Mfr # 4334796
COMPARE
±0.25% full-scale (ANSI/ASME B40.1 Grade 3A) 60 0.2 psi
Call For Price
Wika 332.34 4.5 High-precision Test Gauge ~ 0 To 100 Psi, 1/2" NPT(m) WW-68053-28 Mfr # 4334800
COMPARE
±0.25% full-scale (ANSI/ASME B40.1 Grade 3A) 100 0.5 psi
Call For Price
Wika 332.34 4.5 High-precision Test Gauge ~ 0 To 200 Psi, 1/2" NPT(m) WW-68053-32 Mfr # 4334826
COMPARE
±0.25% full-scale (ANSI/ASME B40.1 Grade 3A) 200 1 psi
Call For Price
Wika 332.34 4.5 High-precision Test Gauge ~ 0 To 300 Psi, 1/2" NPT(m) WW-68053-34 Mfr # 4334834
COMPARE
±0.25% full-scale (ANSI/ASME B40.1 Grade 3A) 300 1 psi
Call For Price
Wika 332.34 4.5 High-precision Test Gauge ~ 0 To 400 Psi, 1/2" NPT(m) WW-68053-36 Mfr # 4334842
COMPARE
±0.25% full-scale (ANSI/ASME B40.1 Grade 3A) 400 2 psi
Call For Price
Wika 332.34 4.5 High-precision Test Gauge ~ 0 To 600 Psi, 1/2" NPT(m) WW-68053-38 Mfr # 4334851
COMPARE
±0.25% full-scale (ANSI/ASME B40.1 Grade 3A) 600 2 psi
Call For Price
Showing 1- 9 of 9

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat