Vaisala Multi-Probe Thermohygrometer

Dual probe input for multi-parameter measurement
  • Store 2700 data points—download later to your PC via RS-232 interface
  • Display measurements numerically or graphically
  • Three probe types available; tailor the meter for your application
Vaisala HM70 series meter measures temperature and humidity, plus calculates dew point, wet bulb, mixing ratio, absolute humidity, enthalpy, and water vapor pressure. It offers six different languages in display. Log three parameters into meter memory while displaying data in numerical or graphical fashion. View graphic trends of any parameter on the backlit LCD.

Customize your application with three humidity probes (sold separately). The general-purpose probe measures ambient conditions. Use the 12” stainless steel probe for air duct measurements. The extension cable probe includes a humidity sensor at the end of a 5-meter cable for high-temperature and hard-to-reach measurements. Order probes separately.
Call For Price

4 variations of this product are available.

See All Product Options Below
4 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Battery Data Logging Description
Availability Pricing
Vaisala HM70D3D1A1DB Thermohygrometer with Hmp77 Remote Probe and Rechargable Batteries WW-37850-18 Mfr # HM70D3D1A1DB
COMPARE
1 Rechargeable NiMH (included) Yes Thermohygrometer with Hmp77 Remote Probe and Rechargable Batteries
Call For Price
Vaisala HM70K0A1A0AB Thermohygrometer with Hmp75g-P Probe and Alkaline Batteries WW-37850-19 Mfr # HM70K0A1A0AB
COMPARE
4 AA (included) Yes Thermohygrometer with Hmp75g-P Probe and Alkaline Batteries
Call For Price
Vaisala HM70K3B1A1CB Thermohygrometer with Hmp76 12" L SS Probe and Alkaline Batteries WW-37850-20 Mfr # HM70K3B1A1EB
COMPARE
4 AA (included) Yes Thermohygrometer with Hmp76 12\" L SS Probe and Alkaline Batteries
Call For Price
Vaisala MI70D10 Thermohygrometer Meter with Rechargeable Battery WW-37850-25 Mfr # MI70D10
COMPARE
1 Rechargeable NiMH (included) Yes Thermohygrometer Meter with Rechargeable Battery
Call For Price
Showing 1- 4 of 4

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat