This product is now discontinued, View Related Products

Vaisala Datalogging Carbon Dioxide Meter

Silicone based, infrared sensor ensures superior stability over time and temperature
  • Intuitive, menu-driven display with shortcut buttons for easy operation
  • Quickly store and datalog up to 2700 readings
Low maintenance, high accuracy CO2 sensor only requires calibration every two years. Backlit display shows reading both numerically and graphically – store data in memory or download to PC via RS232. Meter includes a second probe port - order optional temperature/humidity probe (sold separately) to expand measurement capabilities.
Ideal for applications including: laboratory fumehood checks, industrial hygiene studies, spot measurement of food and beverage storage / lines, and HVAC monitoring.


What’s included: CO2 probe, rechargeable battery with 115VAC adapter, software, RS232 cable, and manual.
Approval: Meter IP54, Probe IP65 (NEMA 4), CE
Compliance: EN 61326-1:1997 for electromagnetic compatibility
Call For Price

2 variations of this product are available.

See All Product Options Below
2 PRODUCT OPTIONS
Compareitem specifications
Output Description
Availability Pricing
Vaisala GM70D4A1C0A0B Data logging CO2 Meter, 0 to 2000 ppm WW-86437-00 Mfr # GM70D4A1C0A0B
COMPARE
RS-232, 0 to 1 VDC Data logging CO2 Meter, 0 to 2000 ppm
Call For Price
Vaisala GM70D4A1M0A0B Data logging CARBOCAP GM70 Handheld CO2 Meter, 0 to 20% WW-86437-02 Mfr # GM70D4A1M0A0B
COMPARE
RS-232, 0 to 1 VDC Data logging CARBOCAP GM70 Handheld CO2 Meter, 0 to 20%
Call For Price
Showing 1- 2 of 2

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat