Troemner Class-F Avoirdupois Stainless Steel Grip Handle Test Weights

Stainless Steel Test Weights are primarily used to test commercial weighing devices by state and local weights and measures officials, device installers, and service technicians.
Stainless Steel Grip Handle Weights are legal for trade, which means their design meets specifications as outlined in NIST Handbook 105-1 and are approved to be used on legal for trade devices within the United States. Weights 5 kg/10 lb and below must be made of stainless steel of quality no lower than 300 series. Adjusting cavities are typically on the top of the weight and must be tamper resistant.

Stainless Steel Class F Test Weights may be used to test most accuracy Class III scales, all scales of Class IIIL or IIII, and scales not marked with a class designation. Class F is also acceptable
for use in verifying scales that have 0.1% accuracy or lower. Class F Test Weights are primarily used to test commercial weighing devices by state and local weights and measures officials, device installers, and service technicians. Suggested markets for Stainless Steel Test Weights include, but are not limited to, Hospitals and Food Services.
68,700.00 - ₹137,000.00INR / Each

5 variations of this product are available.

See All Product Options Below
5 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Mass Certification Mass Size (lbs) Description
Availability Pricing
Troemner 1274 25 lb, Class-F S.S. Test Weight Grip Handle WW-11966-22 Mfr # 1274
COMPARE
None 25 25lb Class F Stainless Steel Test Weight with Grip Handle
₹125,000.00INR / Each
Troemner 1270 10 lb, Class-F SS Test Weight Grip Handle WW-11966-26 Mfr # 1270
COMPARE
None 10 10lb Class F Stainless Steel Test Weight with Grip Handle
₹68,700.00INR / Each
Troemner 1274T 25Lb Class-F Stainless Steel Test Weight, Traceable Certificate, Grip Handle WW-11966-44 Mfr # 1274T
COMPARE
NIST/NVLAP 25 25Lb Class F Stainless Steel Test Weight, Traceable Certificate, Grip Handle
₹137,000.00INR / Each
Troemner 1272T 20lb Class-F Stainless Steel Test Weight, Traceable Certificate Grip Handle WW-11966-46 Mfr # 1272T
COMPARE
NIST/NVLAP 20 20lb Class F Stainless Steel Test Weight, Traceable Certificate Grip Handle
₹123,000.00INR / Each
Troemner 1270T 10lb Class-F Stainless Steel Test Weight, Traceable Certificate, Grip Handle WW-11966-48 Mfr # 1270T
COMPARE
NIST/NVLAP 10 10lb Class F Stainless Steel Test Weight, Traceable Certificate, Grip Handle
₹95,400.00INR / Each
Showing 1- 5 of 5

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat