Thermo Scientific TSX Manual Defrost -20°C Freezer

Ideal for applications too stringent to tolerate intermittent coil warming during auto defrost
  • Cold wall convection cooling with temperature uniformity
  • Four 2” casters for easy mobility; the front two are lockable
  • Self-closing door with 90° stop to assist with inventory loads; ergonomic door handle
  • Whisper quiet with a sound level of just 52 dBA
  • ENERGY STAR® certified to be cost-effective and environmentally sound
Designed to accommodate the demands of your clinical or laboratory environment, this high-performance -20°C manual defrost freezer offers a high level of sample protection while supporting sustainability objectives. Featuring setpoint security and alarms, the whisper quiet freezer has a temperature range of -35 to -15°C, with the factory setpoint at -20°C.

Unique V-drive technology innovatively detects usage patterns such as door openings when a higher compressor speed is needed and periods of stability where the compressor runs at a lower speed. This facilitates ultimate temperature uniformity that continually adapts to user patterns, offering significant energy savings without compromising sample integrity.

Features include easy-to-use microprocessor control with setpoint security and alarms, ergonomic door handle and compatibility with SMART VUE® wireless monitoring systems.

In addition to being ENERGY STAR® certified, natural R290 refrigerants make the TSX Series compliant with the EPA Significant New Alternatives Policy (SNAP).
Call For Price

1 variations of this product are available.

See All Product Options Below
1 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Freezer Capacity (cu ft) Number of Doors Power (VAC)
Availability Pricing
Thermo Scientific TSX3020FA Manual Defrost Freezer, 30 cu ft; 120V/60 Hz WW-44202-44 Mfr # TSX3020FA
COMPARE
30 1 115
Call For Price
Showing 1- 1 of 1

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat