This product is now discontinued, View Related Products

Thermo Scientific Revco UxF Ultra-Low Temperature Freezers

Optimum storage capacity with ultimate protection and energy savings
  • Increased storage capacity with minimal footprint, up to 76% more capacity
  • Choice of performance modes helps save up to 15% on energy usage
Built specifically to protect the most critical samples, these freezers achieve exceptional thermal performance, safety, and security through state-of-the-art engineering. The highlight is an innovative touch-screen control panel. From this panel, you can control the settings and authority levels, monitor the freezer''s health 24/7 and access detailed event logs. On-board computer can store up to 15 years worth of temperature and event data. Easily download event logs and temperature records with the included USB port which also lets you exchange data from one freezer to another.

Achieve optimal temperature conditions with environmentally friendly CFC/HCFC-free refrigerants and a high efficiency compressor for excellent performance and reliability. Brazed plate heat exchanger allows more efficient heat transfer and induction brazed joints reduce leak potential and improve reliability. An easy-to-remove, washable filter provides protection against dust on the condenser keeping the unit running at peak performance. Choice of refrigeration modes allows the freezer to run more efficiently and save energy: choose the high-performance mode for the tightest temperature uniformity and peak variation, or the energy-savings mode which offers excellent temperature control and saves up to 15% on energy usage.

The heated door gasket offers four touch points of security and seven zones of protection, maximizing cabinet temperature and eliminating frost build-up. Outstanding BTU reserve leads to fast door recovery times and a pressure equalization port allows for quick re-entry after door is opened. Easy-to-use ergonomic handle provides single hand operation; padlock handles for added security. Five polystyrene insulated inner doors help maintain cabinet temperature during openings and feature embedded rare earth magnets, eliminating exposed latches or magnets.

The power management system protects against a wide range of voltage variation and is easily accessible through the touch-screen display. A 4 to 20 mA output remote alarm is compatible with external alarm and monitoring systems, providing increased protection. Two rear access, 1-inch (25mm) ports allow for the use of inexpedient probes or instrumentation. Reinforced stainless steel shelves can store up to 278 lbs. of samples (depending on freezer model). A built-in white board makes it easy to write notes or reminders.

Optional LN2 and CO2 back-up systems, factory-installed chart recorder (see below), stainless steel inventory racking solutions, and hands-free proximity-card access systems are also available. Call our Application Specialists for details.

Call For Price

14 variations of this product are available.

See All Product Options Below
14 PRODUCT OPTIONS
Compareitem specifications
Freezer Capacity (cu ft) Power (Hz) Power (VAC)
Availability Pricing
Thermo Scientific Revco UXF30086A UxF Upright Freezer, -86C, 14.9 cu ft; 115V/60Hz WW-44146-01 Mfr # UXF30086A
COMPARE
14.9 60 115
Call For Price
Thermo Scientific Revco UXF30086D UxF Upright Freezer, -86C, 14.9 cu ft; 208V/60Hz WW-44146-02 Mfr # UXF30086D
COMPARE
14.9 60 208 / 230
Call For Price
Thermo Scientific Revco UXF30086V UxF Upright Freezer, -86C, 14.9 cu ft; 230V/50Hz WW-44146-03 Mfr # UXF30086V
COMPARE
14.9 50 230
Call For Price
Thermo Scientific Revco UXF40086A UxF Upright Freezer, -86C, 19.4 cu ft; 115V/60Hz WW-44146-04 Mfr # UXF40086A
COMPARE
19.4 60 115
Call For Price
Thermo Scientific Revco UXF40086D UxF Upright Freezer, -86C, 19.4 cu ft; 208V/60Hz WW-44146-05 Mfr # UXF40086D
COMPARE
19.4 60 208 / 230
Call For Price
Thermo Scientific Revco UXF40086V UxF Upright Freezer, -86C, 19.4 cu ft; 230V/50Hz WW-44146-06 Mfr # UXF40086V
COMPARE
19.4 50 230
Call For Price
Thermo Scientific Revco UXF50086A UxF Upright Freezer, -86C, 24.1 cu ft; 115V/60Hz WW-44146-07 Mfr # UXF50086A
COMPARE
24.1 60 115
Call For Price
Thermo Scientific Revco UXF50086D UxF Upright Freezer, -86C, 24.1 cu ft; 208V/60Hz WW-44146-08 Mfr # UXF50086D
COMPARE
24.1 60 208 / 230
Call For Price
Thermo Scientific Revco UXF50086V UxF Upright Freezer, -86C, 24.1 cu ft; 230V/50Hz WW-44146-09 Mfr # UXF50086V
COMPARE
24.1 50 230
Call For Price
Thermo Scientific Revco UXF60086A UxF Upright Freezer, -86C, 28.8 cu ft; 115V/60Hz WW-44146-10 Mfr # UXF60086A
COMPARE
28.8 60 115
Call For Price
Thermo Scientific Revco UXF60086D UxF Upright Freezer, -86C, 28.8 cu ft; 208V/60Hz WW-44146-11 Mfr # UXF60086D
COMPARE
28.8 50 208 / 230
Call For Price
Thermo Scientific Revco UXF60086V UxF Upright Freezer, -86C, 28.8 cu ft; 230V/50Hz WW-44146-12 Mfr # UXF60086V
COMPARE
28.8 60 230
Call For Price
Thermo Scientific Revco UXF70086D UxF Upright Freezer, -86C, 33.5 cu ft; 208V/60Hz WW-44146-13 Mfr # UXF70086D
COMPARE
33.5 60 208 / 230
Call For Price
Thermo Scientific Revco UXF70086V UxF Upright Freezer, -86C, 33.5 cu ft; 230V/50Hz WW-44146-14 Mfr # UXF70086V
COMPARE
33.5 50 230
Call For Price
Showing 1- 14 of 14

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat