This product is now discontinued, View Related Products

Thermo Scientific Revco ExF Ultra-Low Temperature Freezers

Uncompromised sample protection
These ExF upright series of freezers are designed for daily sample protection and dependability. They feature a state-of-the-art refrigeration system, rugged powder-coated heavy-gauge steel exterior construction that resists chipping and rust, and an easy-to-use centralized information center with microprocessor control. The 5" (12.7 cm) thick foamed-in-place polyurethane insulation keeps the freezers running at peak performance with minimal cold loss. A vacuum relief port allows easy access to your samples after door openings and a lockable door handle prevents unauthorized access.

State-of-the-art power management system with low-voltage surge protection and buck/boost maintain optimal conditions while saving energy. Five interior doors minimize cold air loss and promote temperature recovery after door closings. Solid stainless steel shelving is sturdy and easily supports the fullest loads. Other features include an easy-to-remove air filter and two access ports for external sensors.

ExF Freezers feature an eye-level, easy-to-use microprocessor control panel and stainless steel interior. Available in four sizes to accommodate your specific lab space and capacity requirements from -50 to -86°C (-58 to -122.8°F).

Optional items include CO2 backup system, factory-installed chart recorder, and racks to create customized storage configurations.
Call For Price

11 variations of this product are available.

See All Product Options Below
11 PRODUCT OPTIONS
Compareitem specifications
Freezer Capacity (cu ft) Power (Hz) Power (VAC)
Availability Pricing
Thermo Scientific Revco EXF24086A ExF Upright Freezer, -86C, 13 cu ft; 115V/60Hz WW-44146-20 Mfr # EXF24086A
COMPARE
13 60 115
Call For Price
Thermo Scientific Revco EXF24086D ExF Upright Freezer, -86C, 13 cu ft; 208V/60Hz WW-44146-21 Mfr # EXF24086D
COMPARE
13 60 208 / 230
Call For Price
Thermo Scientific Revco EXF24086V ExF Upright Freezer, -86C, 13 cu ft; 230V/50Hz WW-44146-22 Mfr # EXF24086V
COMPARE
13 50 230
Call For Price
Thermo Scientific Revco EXF32086A ExF Upright Freezer, -86C, 17.3 cu ft; 115V/60Hz WW-44146-23 Mfr # EXF32086A
COMPARE
17.3 60 115
Call For Price
Thermo Scientific Revco EXF32086D ExF Upright Freezer, -86C, 17.3 cu ft; 208V/60Hz WW-44146-24 Mfr # EXF32086D
COMPARE
17.3 60 208 / 230
Call For Price
Thermo Scientific Revco EXF32086V ExF Upright Freezer, -86C, 17.3 cu ft; 230V/50Hz WW-44146-25 Mfr # EXF32086V
COMPARE
17.3 50 230
Call For Price
Thermo Scientific Revco EXF40086A ExF Upright Freezer, -86C, 23 cu ft; 115V/60Hz WW-44146-26 Mfr # EXF40086A
COMPARE
23 60 115
Call For Price
Thermo Scientific Revco EXF40086D ExF Upright Freezer, -86C, 23 cu ft; 208V/60Hz WW-44146-27 Mfr # EXF40086D
COMPARE
23 60 208 / 230
Call For Price
Thermo Scientific Revco EXF40086V ExF Upright Freezer, -86C, 23 cu ft; 230V/50Hz WW-44146-28 Mfr # EXF40086V
COMPARE
23 60 230
Call For Price
Thermo Scientific Revco EXF60086D ExF Upright Freezer, -86C, 28 cu ft; 208V/60Hz WW-44146-29 Mfr # EXF60086D
COMPARE
28 60 208 / 230
Call For Price
Thermo Scientific Revco EXF60086V ExF Upright Freezer, -86C, 28 cu ft; 230V/50Hz WW-44146-30 Mfr # EXF60086V
COMPARE
28 50 230
Call For Price
Showing 1- 11 of 11

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat