This product is now discontinued, View Related Products

Thermo Scientific NESLAB Ultra Low Temperature Circulating Baths

Circulating temperatures down to -80°C or -90°C
  • Digital temperature controller with RS-232 and analog interface ports
  • Remote sensory capability
  • User-adjustable high/low temperature safety
These circulating baths are designed to achieve low temperatures and maintain excellent temperature stability for consistent results. Each model is self-contained, compact, cooling unit designed for circulating to external application. Digital temperature controller provides precise set point and readout to a resolution of 0.01°C. Cascade refrigeration system provides precise temperature control and optimum stability. Automatic load reset compensates for changes in bath load, eliminating shifts in set point accuracy.
Call For Price

5 variations of this product are available.

See All Product Options Below
5 PRODUCT OPTIONS
Compareitem specifications
Min Temperature (° C) Power (VAC) Description
Availability Pricing
Thermo Scientific 179104241600 15.1 L -90°C Circulating Bath 208-230 V, 60 Hz WW-13400-00 Mfr # 179104241600
COMPARE
-90 230 15.1 L -90°C Circulating Bath 208-230 V, 60 Hz
Call For Price
Thermo Scientific 179106241600 15.1 L -90°C Circulating Bath 220-240 V, 50/60 Hz WW-13400-02 Mfr # 179106241600
COMPARE
-90 230 15.1 L -90°C Circulating Bath 220-240 V, 50/60 Hz
Call For Price
Thermo Scientific 180104201600 15.1 L -80-10C Circulating Bath 208-230 V, 60 Hz WW-13400-04 Mfr # 180104201600
COMPARE
-80 230 15.1 L -80-10C Circulating Bath 208-230 V, 60 Hz
Call For Price
Thermo Scientific 180104201601 15.1 L -80-80C Circulating Bath 208-230 V, 60 Hz WW-13400-06 Mfr # 180104201601
COMPARE
-80 230 15.1 L -80-80C Circulating Bath 208-230 V, 60 Hz
Call For Price
Thermo Scientific 15.1 L -80°C Circulating Bath 220-240 V, 50/60 Hz WW-13400-08 Mfr # 180106201600
COMPARE
-80 230 15.1 L -80°C Circulating Bath 220-240 V, 50/60 Hz
Call For Price
Showing 1- 5 of 5

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat