BriskHeat® Silicone Rubber Heater Blankets for Beakers

Convent hook-and-loop fastening device allows for quick installation and removal of the heater
  • Accommodates most standard-sized beakers
Provides even heat across the surface of a beaker and eliminates the risk of damage to
the heater due to chemical and moisture spillover. These heaters include a hook-and-loop
fastening device that provides quick installation and allows the heater to be reused. Made
of fine-strand resistance wires that are double insulated with braided fiberglass and knitted
into flat tapes. Tapes are then completely enclosed in high-strength, high-temperatureresistant
silicone rubber.

Warning: Heating tapes require the use of a temperature or power controller sold separately.
17,900.00 - ₹20,500.00INR / Each

4 variations of this product are available.

See All Product Options Below
4 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Length (in) Max Temperature (° F) Power (VAC)
Availability Pricing
BriskHeat 0250-1 Silicone Beaker Heater, 250 ml Griffin/2.61-2.87" Dia, 150W; 120V with Plug WW-03106-49 Mfr # CPGBH0250-1
COMPARE
10 380 120
₹17,900.00INR / Each
BriskHeat 0400-1 Silicone Beaker Heater, 400 ml Griffin/2.93-3.18" Dia, 200W; 120V with Plug WW-03106-50 Mfr # CPGBH0400-1
COMPARE
11 380 120
₹18,100.00INR / Each
BriskHeat 0600-1 Silicone Beaker Heater, 600 ml Griffin/3.25-3.5" Dia, 300W; 120V with Plug WW-03106-51 Mfr # CPGBH0600-1
COMPARE
12 380 120
₹19,100.00INR / Each
BriskHeat 1000-1 Silicone Beaker Heater, 1000 ml Griffin/4.2-4.46" Dia, 350W; 120V with Plug WW-03106-52 Mfr # CPGBH1000-1
COMPARE
15 380 120
₹20,500.00INR / Each
Showing 1- 4 of 4

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat