BriskHeat® Silicone Rubber Grounded Heating Tapes - 240 VAC

Use tapes that are manufactured with a ground for heating metal vessels and other heating applications where an electrical ground is required.
  • Moisture and chemical resistant
  • Maximum exposure temperature of 450°F (232°C)
  • Grounded
Solve a wide range of heating applications without risk of damage due to chemical and moisture spillover. Tapes are made of fine-strand resistance wires that are double insulated with braided fiberglass and knitted into flat tapes; then completely enclosed in high-strength, hightemperature-
resistant silicone rubber.

The 240 VAC tapes are supplied with bare leads.

Warrning: Heating tapes should not be overlapped and require the use of a temperature or power controller sold separately.

25,000.00 - ₹45,400.00INR / Each

4 variations of this product are available.

See All Product Options Below
4 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Length (in) Max Temperature (° F) Power (VAC)
Availability Pricing
BriskHeat 102020LG Grounded Silicone Rubber Heating Tape, 1" W x 2'L, 104W; 240V with Bare Wire WW-03106-19 Mfr # CPBS0102020LG
COMPARE
450 240
₹25,000.00INR / Each
BriskHeat 102040LG Grounded Silicone Rubber Heating Tape, 1" W x 4'L, 209W; 240V with Bare Wire WW-03106-22 Mfr # CPBS0102040LG
COMPARE
450 240
₹32,400.00INR / Each
BriskHeat 102060LG Grounded Silicone Rubber Heating Tape, 1" W x 6'L, 313W; 240V with Bare Wire WW-03106-23 Mfr # CPBS0102060LG
COMPARE
450 240
₹37,600.00INR / Each
BriskHeat 102100LG Grounded Silicone Rubber Heating Tape, 1" W x 10'L, 522W; 240V with Bare Wire WW-03106-25 Mfr # CPBS0102100LG
COMPARE
450 240
₹45,400.00INR / Each
Showing 1- 4 of 4

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat