This product is now discontinued, View Related Products

MadgeTech Shock Data Loggers

Shock101, Ultra Shock, and TSR101
  • Anodized Aluminum Enclosure
  • Built in Accelerometers
  • Compact Design
  • Tri-Axial Recording
The Shock101 is a tri-axial shock recorder that measures and records peak acceleration over a user-specified time period. The time period can be programmed using the MadgeTech software from 64 samplings per second up to 5 minutes. Independent of the user defined time period, the loggers continuously sample the accelerometers at a rate of 512Hz to ensure that no event goes uncaptured. At the end of the user defined time period, the largest acceleration value measured during the time period is recorded to the non-volatile memory (349,525 readings per axis).

The UltraShock is designed to be the complete solution for environmental monitoring. The device measures and records temperature, humidity, pressure and the peak acceleration levels for three axis (X, Y and Z) at the user selected readin
Call For Price

12 variations of this product are available.

See All Product Options Below
12 PRODUCT OPTIONS
Compareitem specifications
Max Temperature (° F) Temperature Accuracy (° F) Temperature Resolution (° F)
Availability Pricing
MadgeTech SHOCK101-100 Tilt/Acceleration Data Logger -100 To +100G, 7 Day Battery WW-18002-97 Mfr # SHOCK101-100
COMPARE
Call For Price
MadgeTech SHOCK101-5 Tilt/Acceleration Datalogger -5/+5G, 7 Day Battery WW-18002-99 Mfr # SHOCK101-5
COMPARE
Call For Price
MadgeTech SHOCK101-50 Tilt/Acceleration Data Logger -50/+50G, 7 Day Battery WW-18003-00 Mfr # SHOCK101-50
COMPARE
Call For Price
MadgeTech SHOCK101-250 Tri-axial shock recorder, range -250 to +250G WW-18003-48 Mfr # SHOCK101-250
COMPARE
Call For Price
MadgeTech UltraShock-5 Temperature, Humidity, Pressure, and 5G Tri-axial Shock Recorder WW-18003-49 Mfr # UltraShock-5
COMPARE
Call For Price
MadgeTech UltraShock-50 Temperature, Humidity, Pressure, and 50G Tri-axial Shock Recorder WW-18003-50 Mfr # UltraShock-50
COMPARE
Call For Price
MadgeTech UltraShock-100 Temperature, Humidity, Pressure, and 100G Tri-axial Shock Recorder WW-18003-51 Mfr # UltraShock-100
COMPARE
Call For Price
MadgeTech UltraShock-250 Temperature, Humidity, Pressure, and 250G Tri-axial Shock Recorder WW-18003-52 Mfr # UltraShock-250
COMPARE
Call For Price
MadgeTech TSR101-5 Tri-axial Transient Shock Recorder with range of -5 to +5g. WW-18003-53 Mfr # TSR101-5
COMPARE
Call For Price
MadgeTech TSR101-50 Tri-axial Transient Shock Recorder with range of -50 to +50g. WW-18003-54 Mfr # TSR101-50
COMPARE
Call For Price
MadgeTech TSR101-100 Tri-axial Transient Shock Recorder with range of -100 to +100g. WW-18003-56 Mfr # TSR101-100
COMPARE
Call For Price
MadgeTech TSR101-250 Tri-axial Transient Shock Recorder with range of -250 to +250g. WW-18003-57 Mfr # TSR101-250
COMPARE
Call For Price
Showing 1- 12 of 12

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat