Shimpo MF-Series Analog Mechanical Force Gauges

Precision gauge movement provides quick response for instantaneous analysis
  • Outstanding ±0.2% F.S. accuracy makes it ideal even for the strictest applications
  • Measures tension and compression forces – only one gauge required for insertion withdrawal tests
  • Real time mode or peak mode enables flexibility to view live readings or maximum values recorded
  • Smooth mechanical operation with precise action produces repetitive, proper readings
  • Exceptionally rugged die-cast aluminum housing enables usage in harshest conditions
  • Overload protected to 165 pounds (74.84 kg) protects gauge from accidental damage
  • Peak mode reset is an ideal for repetitive peak testing applications
  • Compact, ergonomic design is perfect for handheld use
  • Rear threaded inserts make it easy to mount to test stands
These mechanical force gauges are ideal for measuring push/pull forces in quality control/material testing, manufacturing assembly, maintenance and inspection. No batteries are required - the calibration is accomplished by a set of precisely matched springs which are overload protected to 165 pounds! The mechanical force gauge can be used anywhere without "recharging."

The peak mode features an easy push-button reset. This is especially helpful for doing repetitive testing in an assembly line or quality control lab. The real time mode allows you to see force changes as they occur. Since the gauge is mechanical, the response time is immediate.

These gauges are accurate to ±0.2% of full scale, plus a diecast aluminum housing for added protection. All gauges come complete with carrying case and attachments. Ergonomically designed for handheld use, they can also be used with the optional handle (great for loads over 15 lbs) or mounted to a test stand or fixture.
97,900.00INR / Each

2 variations of this product are available.

See All Product Options Below
2 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Capacity (kg)
Availability Pricing
Shimpo MF Analog Mechanical Force Gauge; 5 kg WW-93953-35 Mfr # MF-5KG
COMPARE
5
₹97,900.00INR / Each
Shimpo MF Analog Mechanical Force Gauge; 10 kg WW-93953-45 Mfr # MF-10KG
COMPARE
10
₹97,900.00INR / Each
Showing 1- 2 of 2

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat