This product is now discontinued, View Related Products

Sartorius Cubis (MSE) Semi-Micro Balances with High-Contrast LCD

Large, high-contrast liquid crystal display (LCD) with clearly structured, positive click action keys for precise activation of functions
  • If you don't see a Cubis configuration that fits your needs, please contact an Application Specialist for more assistance
Sartorius Cubis Analytical Balances incorporate a precisely-machined 2nd generation monolithic weigh cell for increased accuracy and ultra-fast response for quick results with outstanding repeatability as well as offer the highest level of safety by providing uncompromising reliability of weighing results and conformity to standards. Cubis is also the first and only balance to automatically check, perform and document its exact leveling. As a part of the Cubis modular series, it allows customization of the display, weighing module and draft shield to meet specific laboratory applications to fulfill the most stringent requirements as well as allow a customer to invest in only what is necessary.

•Short measurement times result in time gained—for every single measurement
•Comes standard with Q-Level, automatic motorized leveling function
•isoCAL, a fully automatic calibration/adjustment function
•Draft shield and weigh pan can be quickly and easily disassembled and cleaned
•DU models have a glass draft shield that is manual operated
•DI models have a glass draft shield with automatic doors with intelligent learning capability and an integrated ionizer to quickly dissipate electrostatic charges
•Protected against dust and water


The MSE series also adds;
•Easy-to-understand menu guidance with short text prompts
•Built-in USB and 25-pin RS232C communication interfaces
•Perfect for users who need highest accuracy, but withless complex applications/communications


•Applications include: Basic weighing, weighing in percent, averaging (animal weighing), mass unit conversation, counting, net/total formulation, density determination (buoyancy method only), totalizing, calculations


Call For Price

3 variations of this product are available.

See All Product Options Below
3 PRODUCT OPTIONS
Compareitem specifications
Capacity (g) Readability (mg) Description
Availability Pricing
Sartorius CPA225D Cubis Semi-Micro Balance, 100/220 Mg x 0.01/0.1 Mg WW-11228-01 Mfr # CPA225D
COMPARE
220 0.1 Cubis Semi-Micro Balance, 100/220 Mg x 0.01/0.1 Mg
Call For Price
Sartorius MSE125P-100-DU Cubis Semi-Micro Balance 60/120g x 0.01/0.1mg WW-11229-36 Mfr # MSE125P-100-DU
COMPARE
120 0.1 Cubis Semi-Micro Balance 60/120g x 0.01/0.1mg
Call For Price
Sartorius MSE225S-100-DU Cubis Semi-Micro Balance 220g x 0.01mg WW-11229-37 Mfr # MSE225S-100-DU
COMPARE
220 0.01 Cubis Semi-Micro Balance 220g x 0.01mg
Call For Price
Showing 1- 3 of 3

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat