This product is now discontinued, View Related Products

Sartorius Cubis (MSE) High Capacity Toploading Balances with High-Contrast LCD

Large, high-contrast liquid crystal display (LCD) with clearly structured, positive click action keys for precise activation of functions
  • IP54 protection class rating fully capable of withstanding harsh environments
  • If you don't see a Cubis configuration that fits your needs, please contact us
Sartorius Cubis High Capacity Toploading Balances incorporate a precisely-machined 2nd generation monolithic weigh cell for increased accuracy and ultra-fast response for quick results with outstanding repeatability as well as offer the highest level of safety by providing uncompromising reliability of weighing results and conformity to standards. Cubis is also the first and only balance to automatically check, perform and document its exact leveling. As a part of the Cubis modular series, it allows customization of the display, weighing module and draft shield to meet specific laboratory applications to fulfill the most stringent requirements as well as allow a customer to invest in only what is necessary.

•Q-Level, the automatic motorized leveling function (models >6.2kg offer operator guidance)
•isoCAL, a fully automatic calibration/adjustment function
•Draft shields and weigh pan can be quickly and easily disassembled and cleaned


The MSE series also adds;
•Easy-to-understand menu guidance with short text prompts
•Built-in USB and 25-pin RS232C communication interfaces
•Perfect for users who need highest accuracy, but withless complex applications/communications


•Applications include: Basic weighing, weighing in percent, averaging (animal weighing), mass unit conversation, counting, net/total formulation, density determination (buoyancy method only), totalizing, calculations
Call For Price

5 variations of this product are available.

See All Product Options Below
5 PRODUCT OPTIONS
Compareitem specifications
Capacity (g) Power (VAC) Readability (g)
Availability Pricing
Sartorius MSE20201S-ED15 Cubis Toploader Balance 20200g x 0.1g WW-11229-23 Mfr # MSE20201S-ED15
COMPARE
20200 115 0.1
Call For Price
Sartorius MSE36201S-ED15 Cubis Toploader Balance 36200g x 0.1g WW-11229-24 Mfr # MSE36201S-ED15
COMPARE
36200 115 0.1
Call For Price
Sartorius MSE70201S-000-D0 Cubis Toploader Balance 70200g x 0.1g WW-11229-25 Mfr # MSE70201S-000-D0
COMPARE
70200 115 0.1
Call For Price
Sartorius MSE36200S-ED15 Cubis Toploader Balance 36200g x 1g WW-11229-26 Mfr # MSE36200S-ED15
COMPARE
36200 115 1
Call For Price
Sartorius MSE70200S-000-D0 Cubis Toploader Balance 70200g x 1g WW-11229-27 Mfr # MSE70200S-000-D0
COMPARE
70200 115 1
Call For Price
Showing 1- 5 of 5

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat