This product is now discontinued, View Related Products

Sanitary Floor Squeegees

PVC blades are non-conductive and will not absorb bacteria, liquids, or odors
100% polymer construction is chemically-resistant, non-sparking, and will not rust or corrode. Self-locking connection system quickly threads handle into connector for a tight fit. Select from 24" or 30" blades to adjust for space. Lightweight, durable squeegees are unaffected by water, grease, sanitizers, solvents, and petroleum products. Rinses clean and dries quickly.
Approval:Material approved by USDA. FDA compliant.
Call For Price

3 variations of this product are available.

See All Product Options Below
3 PRODUCT OPTIONS
Compareitem specifications
Description
Availability Pricing
Perfex 9524 Heavy-Duty Floor Squeegee, twin-mounted PVC blades, 24"W WW-86517-00 Mfr # 9524
COMPARE
Heavy-Duty Floor Squeegee, twin-mounted PVC blades, 24\"W
Call For Price
Perfex 9530 Squeegee, 30 inches wide WW-86517-02 Mfr # 9530
COMPARE
Squeegee, 30 inches wide
Call For Price
Perfex 8800 Adjustable Squeegee/Mop/Broom Handle, PVC, 34" to 62"L WW-86517-10 Mfr # 8800
COMPARE
Adjustable Squeegee/Mop/Broom Handle, PVC, 34\" to 62\"L
Call For Price
Showing 1- 3 of 3

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat