This product is now discontinued, View Related Products

Red Lion PAX Panel Meters

Upgradeable for customized solutions – Choose from temperature, process, voltage, and current inputs
  • Process, Voltage, Current, Temperature, And Strain Gauge Inputs
  • 6-Digit 0.56'' Red Sunlight Readable Display
  • Variable-intensity display for viewing in all lighting conditions
  • 16 Point Scaling For Non-Linear Processprogrammable Function Keys/User Inputs
  • 9 Digit Totalizer (Integrator) With Batching
  • Optional Custom Units Overlay W/Backlight
  • Our Setpoint Alarm Outputs (W/Option Card)
  • Communication And Bus Capabilities (W/Option Card)
  • Retransmitted Analog Output (W/Option Card)
  • Crimson Programming Software
  • NEMA 4X/IP65 Sealed Front Bezel
PART NUMBERS REPRESENT VARIOUS MODELS AND FEATURES. ORDER OUTPUT OR COMMUNICATIONS CARDS SEPARATELY

The PAX® Analog Panel Meters offer many features and performance capabilities to suit a wide range of industrial applications. Available in five different models to handle various analog inputs, including DC Voltage/Current, AC Voltage/Current, Process, Temperature, and Strain gauge Inputs. The optional plug-in output cards allow the opportunity to configure the meter for present applications, while providing easy upgrades for future needs. The meters employ a bright 0.56'' LED display. The unit is available with a red sunlight readable or a standard green LED. The intensity of display can be adjusted from dark room applications up to sunlight readable, making it ideal for viewing in bright light applications.

The meters provide a MAX and MIN reading memory with programmable capture time. The capture time is used to prevent detection of false max or min readings which may occur during start-up or unusual process events.

The signal totalizer (integrator) can be used to compute a time-input product. This can be used to provide a readout of totalized flow, calculate service intervals of motors or pumps, etc. The totalizer can also accumulate batch weighing operations.

The meters have four setpoint outputs, implemented on Plug-in option cards. The Plug-in cards provide dual FORM-C relays (5A), quad FORM-A (3A), or either quad sinking or quad sourcing open collector logic outputs. The setpoint alarms can be configured to suit a variety of control and alarm requirements.
140,000.00INR / Each

15 variations of this product are available.

See All Product Options Below
15 PRODUCT OPTIONS
Compareitem specifications
DIN Size Description
Availability Pricing
Red Lion PAXI0020 1/8 DIN Digital Input Counter / Rate Panel AC Meter WW-61600-10 Mfr # PAXI0020
COMPARE
1/8 1/8 DIN Digital Input Counter / Rate Panel AC Meter
Call For Price
Red Lion PAXI0030 1/8 DIN Counter / Rate DC Panel Meter WW-61600-11 Mfr # PAXI0030
COMPARE
1/8 1/8 DIN Counter / Rate DC Panel Meter
Call For Price
Red Lion PAXT0000 Thermocouple/RTD Panel Meter; 85-250VAC WW-65590-00 Mfr # PAXT0000
COMPARE
1/8 Thermocouple/RTD Panel Meter; 85-250VAC
Call For Price
Red Lion PAXT0010 Thermocouple/RTD Panel Meter; 11-26VDC/24VAC WW-65590-02 Mfr # PAXT0010
COMPARE
1/8 Thermocouple/RTD Panel Meter; 11-26VDC/24VAC
Call For Price
Red Lion PAXP0000 Process Input Panel Meter 0 to 20mA, 0 to 10V DC 85-250VAC WW-65590-09 Mfr # PAXP0000
COMPARE
1/8 Process Input Panel Meter 0 to 20mA, 0 to 10V DC 85-250VAC
Call For Price
Red Lion PAXP0010 Process Input Panel Meter 0 to 20mA, 0 to 10V DC 11-36VDC/24VAC WW-65590-10 Mfr # PAXP0010
COMPARE
1/8 Process Input Panel Meter 0 to 20mA, 0 to 10V DC 11-36VDC/24VAC
Call For Price
Red Lion PAXH0000 AC Voltage/Current Panel Meter; 85-250VAC WW-65590-16 Mfr # PAXH0000
COMPARE
1/8 AC Voltage/Current Panel Meter; 85-250VAC
Call For Price
Red Lion DP5P0000 DIG PANEL METERPROCESS IN AC WW-68484-58 Mfr # DP5P0000
COMPARE
1/8 Red Lion DP5P0000 DIG PANEL METERPROCESS IN AC
Call For Price
Red Lion PAXD0000 DC Volt/Current Panel Meter; Red, 85-250VAC WW-68485-99 Mfr # PAXD0000
COMPARE
1/8 DC Volt/Current Panel Meter; Red, 85-250VAC
Call For Price
Red Lion PAXD0010 DC Volt/Current Panel Meter; Green, 85-250VAC WW-68486-00 Mfr # PAXD0010
COMPARE
1/8 DC Volt/Current Panel Meter; Green, 85-250VAC
Call For Price
Red Lion PAXI0000 DIN Counter / Rate Panel Meter To 34kHz Max (rate only) WW-68486-01 Mfr # PAXI0000
COMPARE
DIN Counter / Rate Panel Meter To 34kHz Max (rate only)
Call For Price
Red Lion PAXI0010 DIN Counter / Rate Panel Meter To 34kHz Max (rate only) 11-36VDC/24VAC WW-68486-02 Mfr # PAXI0010
COMPARE
1/8 DIN Counter / Rate Panel Meter To 34kHz Max (rate only) 11-36VDC/24VAC
Call For Price
Red Lion PAXS0000 Strain/Load Cell Panel Meter; Red, 85-250VAC WW-68486-20 Mfr # PAXS0000
COMPARE
1/8 Strain/Load Cell Panel Meter; Red, 85-250VAC
₹140,000.00INR / Each
Red Lion PAXS0010 Strain/Load Cell Panel Meter; Green, 85-250VAC WW-68486-21 Mfr # PAXS0010
COMPARE
1/8 Strain/Load Cell Panel Meter; Green, 85-250VAC
Call For Price
Red Lion PAXP0100 METERPROCESS INPUT WW-68864-90 Mfr # PAXP0100
COMPARE
1/8 Red Lion PAXP0100 METERPROCESS INPUT
Call For Price
Showing 1- 15 of 15

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat