Rechargeable NiMH Batteries

  • Nickel Metal Hydride (NiMH) batteries provide 70% more power than NiCd batteries
  • An ideal alternative to disposable alkaline batteries.
  • Recharge and reuse batteries up to 1000 times.
Note: Batteries should be recharged when received.
2,700.00INR / Pkg of 4

2 variations of this product are available.

See All Product Options Below
2 PRODUCT OPTIONS
Compareitem specifications
Capacity Cell Type Voltage (V)
Availability Pricing
Energizer NH15BP-2 Eveready Rechargeable NiMH Battery, AA, 1.2V; 4/Pk WW-09506-41 Mfr # ENERGIZER-NH15BP
COMPARE
Up to 1,000 charges AA 1.2
₹2,700.00INR / Pkg of 4
Energizer NH22NBP Eveready Rechargeable NiMH Batteries, Size 9V WW-09506-48 Mfr # ENERGIZER-NH22NBP
COMPARE
Up to 1,000 charges 9 V 9
Call For Price
Showing 1- 2 of 2

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat