Raytek MI3-Series Industrial Infrared Temperature Sensors

Economically priced and easily installed makes the MI3 ideal for placement in multiple points along a process.
  • Must purchase the communication box in order for the instrument to function
  • Designed to measure target temperatures ranging from -40 to 1112°F (-40 to 600°C).
  • The sensor head is enclosed in stainless steel
The sensor is small enough to be installed just about anywhere, yet it outperforms much larger systems. Available in a rugged cast metal electronics enclosure, the MI3 offers a host of advanced signal processing features you won’t normally find in sensors costing much more.

Specifications:
Functional Specifications
Outputs: Scalable 4-20 mA, 0-20 mA, 0-10 V, 0-5 V, Type J, K, R or S Thermocouple.
Temperature Range: -40 to 1112°F (-40 to 600°C).
Optical Spot Ratio (Focal Point): 10: 1 (1.58" spot size @ 15.75").
Accuracy: Larger of ±1% of reading or ±2°F (1°C), or ±1% of reading or ±5°F (2.5°C) for Thermocouple.
Repeatability: ±0.5% of reading or ±1°F (0.5°C), whichever is greater.
Temperature Resolution: 0.2°F (0.1°C).
Temperature Coefficient: 0.05°K per °K.
Response Time: 130 ms (90%).
Emissivity: 0.100 to 1.100 digitally adjustable increments of .001.
Transmission: 0.100 to 1.000 digitally adjustable increments of .001.
Signal Processing: Peak hold, valley hold, variable averaging filter, adjustable up to 998 seconds.
Spectral Response: 8 to 14 µm.
Cable: 1m (3.3") PUR cable from head to box, withstands up to 257°F(125°C).
Housing: NEMA 4 (IP65) Rated Stainless Steel Head.

General Specifications
EMI/EMC/ESD: IEC EN61326-1 1: 2006.
Shock (sensing head): IEC 68-2-27 50g's, 11 ms, 3 axis.
Vibration (sensing head): 68-2-6 3g's, 10-150 Hz, 3 axis.
Weight: 1m cable model: 1.75 oz (50 g).




94,300.00 - ₹189,000.00INR / Each

9 variations of this product are available.

See All Product Options Below
9 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Distance To Target Size Ratio (D:S) Min Temperature (° C) Description
Availability Pricing
Raytek RAYMID10LTCB8 Mi3 Sensor, Standard Model, 10: 1, -40-600°C, 1M Cable WW-39661-20 Mfr # RAYMI310LTS
COMPARE
10:1 -40 Mi3 Sensor, Standard Model, 10: 1, -40-600°C, 1M Cable
₹94,300.00INR / Each
Raytek RAYMID10LTCB8 Mi3 Sensor, Standard Model, 10: 1, -40-600°C, 3M Cable WW-39661-21 Mfr # RAYMI310LTSCB3
COMPARE
10:1 -40 Mi3 Sensor, Standard Model, 10: 1, -40-600°C, 3M Cable
₹101,000.00INR / Each
Raytek RAYMID10LTCB8 Mi3 Sensor, Standard Model, 10: 1, -40-600°C, 8M Cable WW-39661-22 Mfr # RAYMI310LTSCB8
COMPARE
10:1 -40 Mi3 Sensor, Standard Model, 10: 1, -40-600°C, 8M Cable
₹116,000.00INR / Each
Raytek RAYMID10LTCB8 Mi3 Sensor, Standard Model, 10: 1, -40-600°C, 15M Cable WW-39661-23 Mfr # RAYMI310LTSCB15
COMPARE
10:1 -40 Mi3 Sensor, Standard Model, 10: 1, -40-600°C, 15M Cable
₹134,000.00INR / Each
Raytek RAYMI310LTH-CB3 Mi3 Sensor, H-Temperature Model, 10: 1, 0 to 1000°C, 3M Cable WW-39661-32 Mfr # RAYMI310LTHCB3
COMPARE
10:1 0 Mi3 Sensor, H-Temperature Model, 10: 1, 0 to 1000°C, 3M Cable
₹179,000.00INR / Each
Raytek RAYMI320LTH Mi3 Sensor, H-Temperature Model, 20: 1, 0 to 1000°C, 1M Cable WW-39661-35 Mfr # RAYMI320LTH
COMPARE
20:1 0 Mi3 Sensor, H-Temperature Model, 20: 1, 0 to 1000°C, 1M Cable
₹189,000.00INR / Each
Raytek RAYMI320LTS Mi3 Sensor, Standard Model, 20: 1, -40 to 600°C, 1M Cable WW-39661-36 Mfr # RAYMI320LTS
COMPARE
20:1 -40 Mi3 Sensor, Standard Model, 20: 1, -40 to 600°C, 1M Cable
₹129,000.00INR / Each
Raytek RAYMI320LTS-CB3 Mi3 Sensor, Standard Model, 20: 1, -40 to 600°C, 3M Cable WW-39661-37 Mfr # RAYMI320LTSCB3
COMPARE
20:1 -40 Mi3 Sensor, Standard Model, 20: 1, -40 to 600°C, 3M Cable
₹136,000.00INR / Each
Raytek RAYMI320LTS-CB8 Mi3 Sensor, Standard Model, 20: 1, -40 to 600°C, 8M Cable WW-39661-38 Mfr # RAYMI320LTSCB8
COMPARE
20:1 -40 Mi3 Sensor, Standard Model, 20: 1, -40 to 600°C, 8M Cable
₹150,000.00INR / Each
Showing 1- 9 of 9

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat