PYREX® Brand 5580 Class A Volumetric Flasks

Easy and accurate dilutions—sharp line for precise volume
  • Durable glass construction for repeated use
These Class A glass volumetric flasks feature a durable, machine-blown body with a heavy-beaded tubing neck tooled to fit a snap-cap. The graduation line is sharp and permanent large white block letters make the inscription easy to read. The 1-mL and 2-mL sizes are test tube shaped. The 10-mL through 2000-mL sizes are supplied with LDPE snap-caps.
Flasks are manufactured to Class A tolerances as established by ASTM E- 694 for volumetric ware, ASTM E-542 for calibration of volumetric ware and ASTM E-288 for volumetric flasks.
11,000.00 - ₹17,800.00INR / Pkg of 1

12 variations of this product are available.

See All Product Options Below
12 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Capacity (mL) Material Tolerance (mL)
Availability Pricing
Pyrex Brand 5580 Class A Volumetric Flask, 1000 mL; 1/PK WW-34560-11 Mfr # 5580-1L
COMPARE
1000 Glass ±0.3
₹11,000.00INR / Pkg of 1
Pyrex Brand 5580 Class A Volumetric Flask, 2000 mL; 1/PK WW-34560-12 Mfr # 5580-2L
COMPARE
2000 Glass ±0.5
₹17,800.00INR / Pkg of 1
Pyrex Brand 5580 Class A Volumetric Flask, 2 mL; 12/CS WW-34560-22 Mfr # 5580-2
COMPARE
2 Glass ±0.015
Call For Price
Pyrex Brand 5580 Class A Volumetric Flask, 10 mL; 12/CS WW-34560-24 Mfr # 5580-10
COMPARE
10 Glass ±0.02
Call For Price
Pyrex Brand 5580 Class A Volumetric Flask, 25 mL; 12/CS WW-34560-25 Mfr # 5580-25
COMPARE
25 Glass ±0.03
Call For Price
Pyrex Brand 5580 Class A Volumetric Flask, 50 mL; 12/CS WW-34560-26 Mfr # 5580-50
COMPARE
50 Glass ±0.05
Call For Price
Pyrex Brand 5580 Class A Volumetric Flask, 100 mL; 12/CS WW-34560-27 Mfr # 5580-100
COMPARE
100 Glass ±0.08
Call For Price
Pyrex Brand 5580 Class A Volumetric Flask, 200 mL; 12/CS WW-34560-28 Mfr # 5580-200
COMPARE
200 Glass ±0.10
Call For Price
Pyrex Brand 5580 Class A Volumetric Flask, 250 mL; 12/CS WW-34560-29 Mfr # 5580-250
COMPARE
250 Glass ±0.12
Call For Price
Pyrex Brand 5580 Class A Volumetric Flask, 500 mL; 12/CS WW-34560-30 Mfr # 5580-500
COMPARE
500 Glass ±0.2
Call For Price
Pyrex Brand 5580 Class A Volumetric Flask, 1000 mL; 6/CS WW-34560-31 Mfr # 5580-1L
COMPARE
1000 Glass ±0.3
Call For Price
Pyrex Brand 5580 Class A Volumetric Flask, 2000 mL; 4/CS WW-34560-32 Mfr # 5580-2L
COMPARE
2000 Glass ±0.5
Call For Price
Showing 1- 12 of 12

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat