This product is now discontinued, View Related Products

PolyScience Temperature-Controlled Recirculators

Handle process temperatures from -10 to 40°C – ideal for many routine process cooling needs
  • Temperature and pressure/flow readouts
  • Quiet operation, simple maintenance
  • High and low temperature alarms
  • Sealable reservoir
These affordable recirculators provide you with clean, temperature controlled, water without the scale buildup, or costly water waste, normally encountered with tap water systems — a built-in filter cleans the circulating fluid.

Featuring convenient "one-touch" temperature control and bright extra-large LED readout. The display can be read easily—even from across the room—and lets you check temperature set point, fluid flow rate, and pressure with a quick touch. An easy-to-use calibration function allows you to adjust the unit’s temperature display to match a traceable temperature standard.

For added operational safety, audible and visual alarms alert you instantly if operating outside set parameters—such as fluid temperature or pressure, flow rate, or ambient temperature. User-adjustable high and low temperature limits prevent unauthorized set point changes, plus built-in safeties to alert you to low fluid levels and thermal runaway.

The 1/2" NPT(F) inlet/outlet ports allow hookup to a variety of external equipment such as electron microscopes, diffusion pumps, AA furnaces, and mass spectroscopy systems.

Note: Do not use water in recirculator for low temperatures. Requires use of an antifreeze type liquid such as ethylene glycol solution or silicone oil.
Call For Price

18 variations of this product are available.

See All Product Options Below
18 PRODUCT OPTIONS
Compareitem specifications
Compressor Horse Power (hp) Cooling Capacity At 20° C (watts) Power (VAC)
Availability Pricing
PolyScience 6260M11A110B Recirculator; -10 to 40°C; 0.25 hp; centrifugal pump; 120V WW-12910-01 Mfr # 6260M11A120B
COMPARE
1/4 800 115
Call For Price
PolyScience 6250M21A130E Recirculator; -10 to 40°C; 0.25 hp; centrifugal pump; 240V WW-12910-02 Mfr # 6250M21A130E
COMPARE
1/4 800 230
Call For Price
PolyScience 6360M11A110B Recirculator; -10 to 40°C; 0.33 hp; centrifugal pump; 120V WW-12910-03 Mfr # 6360M11A110B
COMPARE
1/3 1200 115
Call For Price
PolyScience 6350M21A130E Recirculator; -10 to 40°C; 0.33 hp; centrifugal pump; 240V WW-12910-04 Mfr # 6350M21A130E
COMPARE
1/3 1200 230
Call For Price
PolyScience 6560M11A120C Recirculator; -10 to 40°C; 0.5 hp; centrifugal pump; 120V WW-12910-06 Mfr # 6560M11A120C
COMPARE
1/2 1700 115
Call For Price
PolyScience 6550M21A130E Recirculator; -10 to 40°C; 0.5 hp; centrifugal pump; 240V WW-12910-07 Mfr # 6550M21A130E
COMPARE
1/2 1700 230
Call For Price
PolyScience 6760M21A130D Recirculator; -10 to 40°C; 0.75 hp; centrifugal pump; 230V WW-12910-08 Mfr # 6760M21A130D
COMPARE
3/4 2500 230
Call For Price
PolyScience 6750M21A130E Recirculator; -10 to 40°C; 0.75 hp; centrifugal pump; 240V WW-12910-09 Mfr # 6750M21A130E
COMPARE
3/4 2500 230
Call For Price
PolyScience 6160M21A130D Recirculator; -10 to 40°C; 1 hp; centrifugal pump; 230V WW-12910-11 Mfr # 6160M21A130D
COMPARE
1 2900 230
Call For Price
PolyScience 6150M21A130E Recirculator; -10 to 40°C; 1 hp; centrifugal pump; 240V WW-12910-12 Mfr # 6150M21A130E
COMPARE
1 2900 230
Call For Price
PolyScience 5260M31A110B Recirculating Chiller, -10 to 70C, Centrifugal, 120V WW-12910-13 Mfr # 5260M31A120B
COMPARE
1/4 800 115
Call For Price
PolyScience 5250M41A130E Recirculating Chiller, -10 to 70C, Centrifugal, 240V WW-12910-14 Mfr # 5250M41A130E
COMPARE
1/4 800 230
Call For Price
PolyScience 5360M31A110B Recirculating Chiller, -10 to 70C, Centrifugal, 120V WW-12910-16 Mfr # 5360M31A120B
COMPARE
1/3 1200 115
Call For Price
PolyScience 5350M41A130E Recirculating Chiller, -10 to 70C, Centrifugal, 240V WW-12910-17 Mfr # 5350M41A130E
COMPARE
1/3 1200 230
Call For Price
PolyScience 5760M41A130D Recirculating Chiller, -10 to 70C, Centrifugal, 208V WW-12910-18 Mfr # 5760M41A130D
COMPARE
3/4 2500 230
Call For Price
PolyScience 5750M41A130E Recirculating Chiller, -10 to 70C, Centrifugal, 240V WW-12910-19 Mfr # 5750M41A130E
COMPARE
3/4 2500 230
Call For Price
PolyScience 5160M41A130D Recirculating Chiller, -10 to 70C, Centrifugal, 208V WW-12910-21 Mfr # 5160M41A130D
COMPARE
1 2900 230
Call For Price
PolyScience 5150M41A130E Recirculating Chiller, -10 to 70C, Centrifugal, 240V WW-12910-22 Mfr # 5150M41A130E
COMPARE
1 2900 230
Call For Price
Showing 1- 18 of 18

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat